Buy more than* S$200* and get FREE SHIPPING

Skc Rigid Caster, Rubber Wheel

4.78 (9)
...see all>
Product Options
ADD TO CART
Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width W(mm) Wheel Width (mm) Mounting Pitch A x B (A ' x B ')(mm) Type Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Shape Starting force (daN) Type Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width W(mm) Wheel Width (mm) Mounting Pitch A x B (A ' x B ')(mm) Type Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Shape Starting force (daN) Type Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110x70 12 - 130 - 32 - 90x50(80x45) - 10.5 - 100 - 21.6 - 120 1pc 1 SKC-100VN(H) 21350148 11.51 SGD
In stock
37x19 - - 35 Unichrome plating - 13 29 (two holes) Rubber wheel 4.2 TP rubber Gray 25 Fixed wheel - Industrial caster 8 1PC 1 SKC-25EM 07695371 0.95 SGD
In stock
37x19 - - 42 Unichrome plating - 14 29 (two holes) Rubber wheel 4.2 TP rubber Gray 32 Fixed wheel - Industrial caster 12 1PC 1 SKC-32EM 07695387 1.10 SGD
In stock
46x25 - - 50 Unichrome plating - 18 36x15 Rubber wheels 5.3 TP rubber Gray 38 Fixed wheel - Industrial caster 20 1PC 1 SKC-38EM 07695396 1.29 SGD
In stock
58x44 6 - 65 Unichrome plating - 21 46x25 Rubber wheels 6.5 Rubber-integrated wheels 50 Fixed wheel 10.50 Industrial caster 50 1PC 1 SKC-50EM 06860113 3.00 SGD
In stock
70x52 8 - 85 Unichrome plating - 25 55x28 Rubber wheels 8.8 Integrated rubber wheels 65 Fixed wheel 10.50 Industrial caster 50 1PC 1 SKC-65EM 06860122 4.24 SGD
In stock
70x52 8 - 93 Unichrome plating - 25 55x28 Rubber wheels 8.8 Integrated rubber wheels 75 Fixed wheel 12.60 Industrial caster 60 1PC 1 SKC-75EM 06860131 4.41 SGD
In stock
110x70 12 - 130 Unichrome plating - 32 90x50(80x45) Rubber wheels 10.5 Steel plate wheel rubber roll wheel 100 Fixed wheel 21.60 Industrial caster 120 1PC 1 SKC-100VN 06860147 -
Discontinued
[x]
140x80 12 - 165 Unichrome plating - 38 112x53 (100x56) Rubber wheels 11 Iron plate wheel rubber roll wheel 125 Fixed wheel 18.00 Industrial caster 150 1PC 1 SKC-125CNC 06860156 14.59 SGD
In stock
140x80 12 - 190 Unichrome plating - 40 112x53(100x56) Rubber wheels 11 Steel plate wheel rubber roll wheel 150 Fixed wheel 19.20 Industrial caster 160 1PC 1 SKC-150CNC 06860165 17.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Production of special trolleys
5
From Japan
On 2017-09-30 12:23:14
I am satisfied that I can use the tool I made for smooth I want to use it next time
This review is about item#6860131.
Drawer frame
5
From Japan
On 2017-05-29 21:47:46
Rubber is also moderate and smooth on flooring floor
This review is about item#7695371.
When making a caster car for transportation
5
From Japan
On 2017-04-20 16:31:05
It was a very cost-effective product. I would like to order from now as well.
This review is about item#6860122.
On the work carriage
3
From Japan
On 2016-05-13 12:38:54
A heavy thing with a tire at a ratio of 100 mm needs a little strength at the beginning of the move. I think that there is no urethane, so I guess it can not be helped but if it is used at 200 k or less with 4 sprays, it is normal
This review is about item#06860147.
I attached 50 small wheels to the carriage that goes up and down the staircase of the entrance so that it moves smoothly.
5
From Japan
On 2016-04-09 22:25:40
There is no dissatisfaction in particular.
This review is about item#07695371.
Used in changeover shelves
5
From Japan
On 2016-01-14 18:44:52
I feel that rubber is soft a little, but it can not be understood until after trying it a bit more. The building of the building is solid.
This review is about item#06860131.
We will install on our products
5
From Japan
On 2016-01-13 16:24:29
I ordered the casters that I used so far so quickly searched for the manufacturer's bankruptcy and found a caster that is equal or superior with Monotaro and I installed it and installed it I also like the colors I am satisfied
This review is about item#07695396.
Trolley of working machine
5
From Japan
On 2014-02-03 15:05:21
Cost performance is good.
This review is about item#06860156.
Used in disposal containers, used for moving in the factory
5
From Japan
On 2008-09-24 09:31:27
Since the mounting hole was opened in the container beforehand, it was satisfied that it was able to purchase at the price equivalent to half the price of the manufacturer-designated item as it applied the thing to be applied. The rolling was not bad, and the rubber had moderate hardness and it was just right.
This review is about item#06860147.

Related Products