Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

STC Swivel Caster, Nylon Wheel

4.53 (17)
Type
Industrial caster
...see all>
Product Options
ADD TO CART
Material (Wheel) Starting Turning Force (daN) Shape Starting force (daN) Mounting Pitch A x B (A1xB1)(mm) Shaft Diameter T(mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Starting Turning Force (daN) Shape Starting force (daN) Mounting Pitch A x B (A1xB1)(mm) Shaft Diameter T(mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon hell (containing B) wheels 33.6 Freely car 4.8 80 x 80 (75 x 75) 12 160 102 x 102 40 190 UNIQLO over rhodium plated 11 35 150 1PC 1 STC-150NB 09436375 28.99 SGD
In stock
Nylon common wheel - Caster wheel - 28x23 4 10 35x30 - 35 Unichrome plating 4.2 13 25 1PC 1 STC-25NM 07695843 1.99 SGD
In stock
Nylon common wheel - Caster wheel - 30x24 4.5 18 38x32 - 42 Unichrome plating 4.2 14 32 1PC 1 STC-32NM 07695852 1.99 SGD
In stock
Nylon solid wheel - Universal car - 36x28 6 28 46x38 - 50 Unichrome plating 5.3 18 38 1PC 1 STC-38NM 07695861 1.99 SGD
In stock
Nylon solid wheel 14.40 Universal car 6.30 46x35 6 60 59x47 16 65 Unichrome plating 6.5 20 50 1PC 1 STC-50NM 09238494 3.99 SGD
In stock
Nylon solid wheel 14.70 Universal car 7.35 55 x 42 8 70 70 x 58 25 85 Unichrome plating 8.8 25 65 1PC 1 STC-65NM 09238503 4.99 SGD
In stock
Nylon solid wheel 16.80 Universal car 8.40 55 x 42 8 80 70 x 58 25 93 Unichrome plating 8.8 25 75 1PC 1 STC-75NM 09238512 5.99 SGD
In stock
Nylon solid wheel 25.20 Universal car 9.00 71x71(68x68) 12 120 90x90 30 130 Uni-chromium plating 10.5 32 100 1PC 1 STC-100NH 09436357 12.99 SGD
In stock
Nylon solid (with B) wheel 31.50 Universal wheel 4.50 80x80 (75x75) 12 150 102x102 35 165 Unichrome plating 11 38 125 1PC 1 STC-125NBN 09436366 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
As a replacement part
1
From Japan
On 2018-04-02 14:41:19
It was not durable and it was not useful at all. I exchanged from the rotation axis of the root in about two weeks after exchange. You can not purchase the Nansin 's freely available car any longer.
This review is about item#7695861.
Machine maintenance
5
From Japan
On 2018-01-27 08:21:25
It can be used satisfactorily even at low cost. I am satisfied with the feeling of use.
This review is about item#09238512.
Can making
5
From Japan
On 2017-10-31 07:07:55
I buy things that I can trust because I buy goods frequently.
This review is about item#09436357.
Use for the foot of the work table
1
From Japan
On 2017-05-20 21:51:58
Items are too bad Some of them arrive unusable Designs are poorly manufactured The level far below China
This review is about item#7695861.
Movement during cleaning of the glove compartment
5
From Japan
On 2016-11-28 10:15:55
Using the smallest thing I used to be cheap because it was cheap so it was a bit uneasy until reaching my hand but without problems I am satisfied because the quantity used was large
This review is about item#7695843.
Instead of furniture (ottoman) legs
5
From Japan
On 2016-08-17 00:43:14
I installed four instead of a slightly large (90 x 90 cm) iron leg. It works because it moves smoothly. Of course, even if a person sits, I will not do it. Cospa was very good shopping.
This review is about item#09238512.
Paper transport
5
From Japan
On 2016-05-11 22:21:41
Used for transporting printing paper. It is light in operation and easy to use. Further price is cheap so we can update it easily.
This review is about item#09238512.
Paper transport
5
From Japan
On 2016-05-08 20:52:29
Used for transporting printing paper. It is light in operation and easy to use. Further price is cheap so we can update it easily.
This review is about item#09238512.
For mobile storage box
5
From Japan
On 2015-11-07 10:54:52
Quality usable with confidence in normal, cheaper than the nearby home center, can be delivered home.
This review is about item#07695852.
For moving the TV art set
5
From Japan
On 2015-04-06 17:12:41
I was saved because the goods arrived soon.
This review is about item#07695861.

Related Products