Buy more than* S$200* and get FREE SHIPPING

Metal Storage Rack

...see all
Product Options
ADD TO CART
Maximum Loading Capacity (kg) TRUSCO Part Number Shelf Board Adjustment Pitch (mm) Effective Frontage (mm) Shelf Row (number) Pipe Diameter (phi mm) Withstand Load (kg) Frontage W x Depth D x Height H (mm) Color Weight (kg) 2015 Trusco Published Pages Dimension (mm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Loading Capacity (kg) TRUSCO Part Number Shelf Board Adjustment Pitch (mm) Effective Frontage (mm) Shelf Row (number) Pipe Diameter (phi mm) Withstand Load (kg) Frontage W x Depth D x Height H (mm) Color Weight (kg) 2015 Trusco Published Pages Dimension (mm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 328-5251 25 512 4 19 Pershelf:About75<br>whole:About150 About 550 x 350 x about about 1490 Silver 9.5 - About 550xAbout 350xAbout 1490 -   1PC 1 MTO-5515C 06878907 149.90 SGD
Shipped after 2017-03-03
- 328-5278 25 762 3 19 Pershelf:About75<br>whole:About150 About 800 x 350 x about about 830 Silver 7.6 - About 800xAbout 350xAbout 830 -   1PC 1 MTO-8008C 06878925 119.90 SGD
Shipped after 2017-03-03
- 328-5294 25 762 5 19 Pershelfboard:About75<br>whole:About150 About 800 x 350 x about about 1745 Silver 13.4 - About 800xAbout 350xAbout 1745 -   1PC 1 MTO-8018C 06878952 189.90 SGD
Shipped after 2017-03-03
150 328-5260 25 512 5 19 Shelf per one: about 75 About 550x about 350x about 1745 Silver 11.1 4 0152 - 3-1744   1PC 1 MTO-5518C 06878916 139.90 SGD
In stock
- 328-5324 - - 4 - Per shelf: about 75 whole: about 150 About 1100 x 350 x about about 1490 - - - About 1100xAbout 350xAbout 1490 -   1PC 1 MTO-1115C 06878986 219.90 SGD
Shipped after 2017-03-03
- 328-5316 - - 4 - Per shelf: about 75 whole: about 150 About 1100 x 350 x about about 1260 - - - About 1100xAbout 350xAbout 1260 -   1PC 1 MTO-1112C 06878977 189.90 SGD
Shipped after 2017-03-03
- 328-5308 - - 3 - Per shelf: about 75 whole: about 150 About 1100 x 350 x about about 1260 - - - About 1100xAbout 350xAbout 830 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MTO-1108C 06878961 169.90 SGD
Shipped after 2017-03-03
- 331-7781 - - 4 - Per shelf: about 75 whole: about 150 About 800 x 350 x about about 1490 - - - About 800xAbout 350xAbout 1490 -   1PC 1 MTO-8015C 06878943 159.90 SGD
Shipped after 2017-03-03
- 328-5332 - - 5 - Per shelf: about 75 whole: about 150 About 1100 x 350 x about about 1745 - - - About 1100xAbout 350xAbout 1745 -   1PC 1 MTO-1118C 06878995 289.90 SGD
Shipped after 2017-03-03
- 328-5286 - - 4 - Per shelf: about 75 whole: about 150 About 800 x 350 x about about 1260 - - - About 800xAbout 350xAbout 1260 -   1PC 1 MTO-8012C 06878934 159.90 SGD
In stock
ADD TO CART

Related Products