Buy more than* S$200* and get FREE SHIPPING

Metal Rack

4.33 (6)
...see all
Product Options
ADD TO CART
Dimension (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Unit Dimensions (Width x Depth x Height)(mm) Shelf Row (number) Pole Diameter (mm) Caution Withstand Load (kg) Shelf Board Adjustment Pitch (mm) Frontage W x Depth D x Height H (mm) Effective Frontage (mm) Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Unit Dimensions (Width x Depth x Height)(mm) Shelf Row (number) Pole Diameter (mm) Caution Withstand Load (kg) Shelf Board Adjustment Pitch (mm) Frontage W x Depth D x Height H (mm) Effective Frontage (mm) Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 910xAbout 460xAbout 1785H - - About 910xAbout 460xAbout 1785H 5 About25 Furitures in image are not included. Per shelf board: About 250 25 About 910 x 460 x about about 1785 860 Silver 385-3055 25 1PC 1 MR-9018J 06878627 279.90 SGD
Shipped after 2017-01-27
About 1200xAbout 460xAbout 1510H - - About 1200xAbout 460xAbout 1510H 4 About25 Furitures in image are not included. Per shelf board: About 125 25 About 1200 x 460 x about about 1510 1150 Silver 385-2571 23.5 1PC 1 MR-1215J 06878663 279.90 SGD
Shipped after 2017-01-27
About 910xAbout 460xAbout 1200H - - About 910xAbout 460xAbout 1200H 4 About25 Furitures in image are not included. Per shelf board: About 250 25 About 910 x 460 x about about 1200 860 Silver 385-3021 19.3 1PC 1 MR-9012J 06878602 189.90 SGD
Shipped after 2017-01-30
About 1200xAbout 460xAbout 900H - - About 1200xAbout 460xAbout 900H 3 About25 Furitures in image are not included. Per shelf board: About 125 25 About 1200 x 460 x about about 900 1150 Silver 385-2539 17 1PC 1 MR-1209 06878645 209.90 SGD
Shipped after 2017-02-01
- 4 0148 3-1740 About 1200x about 460x about 1200H 4 About 25 - Shelf per sheet: about 125 - About 1200x about 460x about 1200 - - 385-2555 - 1PC 1 MR-1212 06878654 239.90 SGD
In stock
- 4 0148 3-1740 About 1200x about 460x about 1785H 5 About 25 - Shelf per sheet: about 125 - About 1200x about 460x about 1785 - - 385-2598 - 1PC 1 MR-1218J 06878681 339.90 SGD
In stock
About 660 x 360 x about about 1200H - - About 660 x 360 x about about 1200H 4 About 25 - Per shelf: about 250 - About 660 x 360 x about about 1200 - - 404-7664 - 1PC 1 MR-6512J 06878566 159.90 SGD
In stock
About 660 x 360 x about about 1510H - - About 660 x 360 x about about 1510H 4 About 25 - Per shelf: about 250 - About 660 x 360 x about about 1510 - - 404-7672 - 1PC 1 MR-6515J 06878575 189.90 SGD
In stock
- 4 1165 3-2025 About 660x about 360x about 900H 3 About 25 - Shelf per sheet: about 250 - About 660x about 360x about 900 - - 306-0896 - 1PC 1 MR-6509 06878557 139.90 SGD
In stock
About 660x about 360x about 1785H 4 0148 3-1740 About 660x about 360x about 1785H 5 About 25 - Shelf per sheet: about 250 - About 660x about 360x about 1785 - - 404-7681 - 1PC 1 MR-6518J 06878584 219.90 SGD
In stock
- 4 0148 3-1740 About 910x about 460x about 900H 3 About 25 - Shelf per sheet: about 250 - About 910x about 460x about 900 - - 385-3012 - 1PC 1 MR-9009 06878593 149.90 SGD
In stock
- 4 0148 3-1740 About 910x about 460x about 1510H 4 About 25 - Shelf per sheet: about 250 - About 910x about 460x about 1510 - - 385-3039 - 1PC 1 MR-9015J 06878611 199.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Storage shelves of the factory in the office
1
From Japan
On 2016-02-17 17:48:40
During assembly, the foot of the screw is a lousy, screw in one of the joint is not Simara to the end, the joint screw was a little cut in forced iron saw.
This review is about item#06878584.
Choi Place tool shelf
5
From Japan
On 2015-04-01 13:53:32
Side-by-side purchase tool there is a percentage weight, I use every Choi. Size has firmly and just feel good.
This review is about item#06878557.
I'm using at the platform.
5
From Japan
On 2015-03-09 09:49:11
Oil with the uses at the platform. Height adjustment is also good made. Since you are using to lower, in order to get in the way it will come out on pole, We had a hard time cutting out portions.
This review is about item#06878645.
Tidy room
5
From Japan
On 2014-09-09 09:22:58
Imagine high rigidity than I had, there was no problem also put a heavy object. Since there is no weight of the product is heavy handle, etc., I felt the kana difficult to transport for women.
This review is about item#06878566.
Electric kettle stand cafeteria
5
From Japan
On 2013-02-19 14:47:26
I bought this time, we are firmly cheaper price.
This review is about item#06878557.
For the business trip-based business, you have to use when loading the tool to light car 1BOX
5
From Japan
On 2009-10-20 02:33:53
Protection to the back left and right is the want in standard During traveling, Equipment is because you want to not fall off the shelves The light 1BOX, is just easy to use with good size, since the height consisting of even the driver's seat become more to the rear of the poor visibility in the room mirror, those who ask any more of the height, you must be careful
This review is about item#06878593.

Related Products