Buy more than* S$200* and get FREE SHIPPING

SBM shackle

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Reference Working load (kN)
1.76
Dimensions B (mm)
12
Reference Working Load (kg)
180
Dimensions D (mm)
6
Dimension t (mm)
6
Dimension d (mm)
12
Screw Diameter
M-6
Dimensions L (mm)
24
Weight (g)
29
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SBM-6 06913313 20.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products