Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Screw Pin Anchor Shackle

5.00 (1)
Material
SUS304
...see all>
Product Options
ADD TO CART
Working Load (kgf) Dimension W (mm) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Screw Diameter Dimensions L (mm) Weight (g) Finishing Reference Working load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load (kgf) Dimension W (mm) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Screw Diameter Dimensions L (mm) Weight (g) Finishing Reference Working load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 (reference) 14 8 4 8 M-4 20 8 - 0.49 1PC 1 BS-4 06913426 5.99 SGD
Shipped after 2018-05-30
170 (reference) 21 12 6 12 M-6 30 28 - 1.67 1PC 1 BS-6 06913444 7.99 SGD
Shipped after 2018-05-28
350 (Reference) 35 20 10 20 W-3/8 51 129 Barrel polishing finish 3.43 1PC 1 BS-10 06913462 14.99 SGD
Shipped after 2018-05-28
250 (Reference) 28 16 8 16 W-5/16 41 64 - 2.45 1PC 1 BS-8 06913453 10.99 SGD
Shipped after 2018-05-28
500 (Reference) 47 28 13.5 27 W-1/2 66 350 - 4.9 1PC 1 BS-13 06913487 35.99 SGD
Shipped after 2018-05-28
420 (reference) 42 24 12 24 W-1/2 60 221 - 4.12 1PC 1 BS-12 06913471 25.99 SGD
Shipped after 2018-05-28
800 (reference) 56 32 16 32 W-5/8 82 530 - 7.84 1PC 1 BS-16 06913496 57.99 SGD
Shipped after 2018-05-28
90 (reference) 17 10 5 10 M-5 25 17 - 0.88 1PC 1 BS-5 06913435 6.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A little pull
5
From Japan
On 2016-10-30 18:16:44
Things are reliable and delivery is quick. How about decorating because it looks good? (It is like a decorative use because my application is neither size nor load carrying capacity for full-scale hanging work)
This review is about item#6913462.

Related Products