Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimension T (mm) Dimensions B (mm) Reference Working Load (kg) Dimensions D (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Finishing Reference Working load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Dimensions B (mm) Reference Working Load (kg) Dimensions D (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Finishing Reference Working load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 40 20 3.5 M-4 20 10 8 - 0.2 1PC 1 LE-4M 06913094 4.99 SGD
In stock
97 100 220 10.5 M-12 55 29 184 - 2.16 1PC 1 LE-12M 06913146 21.99 SGD
In stock
127 145 450 14.5 M-16 70 38 441 - 4.41 1PC 1 LE-16M 06913155 35.99 SGD
In stock
58 60 50 5 M-6 30 16 25 - 0.49 1PC 1 LE-6M 06913112 5.99 SGD
In stock
23 27 10 1.6 M-2 13 8.5 1 - 0.1 1PC 1 LE-2M 06913076 2.99 SGD
Shipped after 2018-05-07
47 52 30 4.3 M-5 26 13 15 Electrolytic polishing finish 0.29 1PC 1 LE-5M 06913103 5.99 SGD
In stock
75 80 150 8 M-10 44 24 103 - 1.47 1PC 1 LE-10M 06913137 11.99 SGD
In stock
55 60 80 7 M-8 36 18 50 - 0.78 1PC 1 LE-8M 06913121 8.99 SGD
In stock
30 31 15 2.5 M-3 17 9 4 - 0.15 1PC 1 LE-3M 06913085 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for trailer
4
From Japan
On 2016-08-14 21:22:30
Long, because it is stainless steel for trainers I think that it is cheap at this price
This review is about item#6913146.
As a hanging metal fitting "
5
From Japan
On 2016-02-04 15:08:35
It is best if the screw part is 20 mm.
This review is about item#06913094.
Hanging weight load
4
From Japan
On 2015-12-11 17:24:31
Bolt length in 1 cm increments There are too few types here. I want the strength of the joint between the ring and the bolt to be increased
This review is about item#06913146.
Company's products
5
From Japan
On 2015-07-28 16:17:45
As usual, I used a thing twice this price, but I can get enough with this item. I would like to use it in the future.
This review is about item#06913094.
Hanger
4
From Japan
On 2014-02-24 13:15:32
Low price and no problem
This review is about item#06913112.

Related Products