Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reversible electromagnetic contactor (without case cover)

4.14 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mechanical Durability
10 Million times
Compatible Rail Width (mm)
35
Main Circuit Voltage (V)
AC200
Mounting Screw
4-M4
...see all>
Product Options
ADD TO CART
Open Circuit Voltage (V) Rated Current Closed Circuit Voltage (V) Coil Rated Voltage(V) Rated Operational Current (A) Resistance Load (AC-1) Loss (W) Weight (kg) Rated Operational Current (A) Inching Plucking (AC-4) Electromagnet Capacity (VA) / SAVE: Model Rated Operational Current (A) Single Phase Motor (AC-3) Electromagnet Capacity (VA) / UP Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Inching Plucking (AC-4) Rated Capacity (kW) Single Phase Motor (AC-3) Switching Frequency (Times / hour) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Electrical Durability Compatible Thermal Relay Auxiliary Contacts Outer Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Open Circuit Voltage (V) Rated Current Closed Circuit Voltage (V) Coil Rated Voltage(V) Rated Operational Current (A) Resistance Load (AC-1) Loss (W) Weight (kg) Rated Operational Current (A) Inching Plucking (AC-4) Electromagnet Capacity (VA) / SAVE: Model Rated Operational Current (A) Single Phase Motor (AC-3) Electromagnet Capacity (VA) / UP Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Inching Plucking (AC-4) Rated Capacity (kW) Single Phase Motor (AC-3) Switching Frequency (Times / hour) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Electrical Durability Compatible Thermal Relay Auxiliary Contacts Outer Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50Hz:38 to 5360Hz:44 to 60 25A 50Hz:59 to 6860Hz:65 to 73 AC100 (200-240V)25(380-440V)25 100V 50Hz:2.7100-110V:2.8 0.76 (200-240V)18(380-440V)9 100V 50Hz:9100-110V 60Hz:9 SC-4-0RM (100V)18 (220V)18 100V 50Hz:90100-110V 60Hz:95 (200-240V)18(380-440V)13 (200-240V)3.7(380-440V)4 (100V)0.75(220V)1.5 1800 (200-240V)3.7(380-440V)5.5 1.5 million times (AC-3) TR-5-1N 1bx2 119x81x81 1PC 1 SC-4-0RM 07237431 119.99 SGD
Shipped after 2018-07-12
50Hz:38 to 5360Hz:44 to 60 32A 50Hz:59 to 6860Hz:65 to 73 AC100 (200-240V)32 (380-440V)32 100V 50Hz:2.7 100-110V:2.8 0.8 (200-240V)19 (380-440V)13 100V 50Hz:9 100-110V 60Hz:9 SC-5-1RM (100V)19 (220V)19 100V 50Hz:90 100-110V 60Hz:95 (200-240V)19 (380-440V)17 (200-240V)4 (380-440V)5.5 (100V)0.8 (220V)1.6 1800 (200-240V)4 (380-440V)7.5 2 million times (AC-3) TR-5-1N 1a1bx2 141x81x81 1PC 1 SC-5-1RM 07237587 119.99 SGD
In stock
50Hz:35 to 4960Hz:40 to 55 20A 50Hz:53 to 6360Hz:58 to 68 AC100 (200-240V)20 (380-440V)20 100V 50Hz:2.7100-110V:2.8 0.68 (200-240V)11(380-440V)9 100V 50Hz:9100-110V 60Hz:9 SC-0RM (100V)13(220V)13 100V 50Hz:90100-110V 60Hz:95 (200-240V)13(380-440V)9 (200-240V)2.2 (380-440V)4 (100V)0.5(220V)1.0 1800 (200-240V)2.7(380-440V)4 2 million times (AC-3) TR-0N 1bx2 99x81x80 1PC 1 SC-0RM 07237404 63.99 SGD
In stock
50Hz:75 to 10660Hz:88 to 120 32A 50Hz:118 to 13660Hz:130 to 146 AC200 (200-240V)32 (380-440V)32 200V 50Hz:2.7 200-220V 60Hz:2.8 0.76 (200-240V)19 (380-440V)13 200V 50Hz:9 200-220V 60Hz:9 SC-4-1RM (100V)19 (220V)19 200V 50Hz:90 200-220V 60Hz:95 (200-240V)19 (380-440V)17 (200-240V)4 (380-440V)5.5 (100V)0.8 (220V)1.6 1800 (200-240V)4 (380-440V)7.5 2 million times (AC-3) TR-5-1N 1bx2 119x81x81 1PC 1 SC-4-1RM 07237501 119.99 SGD
In stock
50Hz:75 to 10560Hz:85 to 115 60A 50Hz:110 to 13060Hz:120 to 140 AC200 (200-240V)60(380-440V)60 200V 50Hz:3.6220V:3.8 2.3 (200-240V)35(380-440V)32 200V 50Hz:12.7200-220V 60Hz:12.4 SC-N2RM (100V)35 200V 50Hz:120200-220V 60Hz:135 (200-240V)35(380-440V)32 (200-240V)7.5(380-440V)15 (100V)1.7 1200 (200-240V)7.5(380-440V)15 2 million times (AC-3) TR-N2 2a2bx2 161x130x96 1PC 1 SC-N2RM 07237736 229.99 SGD
In stock
50Hz:38 to 5360Hz:85 to 115 60A 50Hz:55 to 6560Hz:60 to 70 AC100 (200-240V)60(380-440V)60 100V 50Hz:3.6110V:3.8 2.3 (200-240V)35(380-440V)32 100V 50Hz:12.7100-110V 60Hz:12.4 SC-N2RM (100V)35 100V 50Hz:120100-110V 60Hz:135 (200-240V)35(380-440V)32 (200-240V)7.5(380-440V)15 (100V)1.7 1200 (200-240V)7.5(380-440V)15 2 million times (AC-3) TR-N2 2a2bx2 161x130x96 1PC 1 SC-N2RM 07237727 229.99 SGD
In stock
50Hz:35 - 49 60Hz:40 - 55 20A 50Hz:53 - 63 60Hz:58 - 68 AC100 (200-240V)20 (380-440V)20 100V 50Hz:2.7 100-110V:2.8 0.68 (200-240V)8 (380-440V)6 100V 50Hz:9 100-110V 60Hz:9 SC-03RM (100V)11 (220V)11 100V 50Hz:90 100-110V 60Hz:95 (200-240V)11 (380-440V)7 (200-240V)1.5 (380-440V)2.2 (100V)0.4 (220V)0.8 1800 (200-240V)2.2 (380-440V)2.7 2 million times (AC-3) TR-0N 1bx2 99x81x80 1PC 1 SC-03RM 07237291 59.99 SGD
In stock
50Hz:70 - 98 60Hz:80 - 110 20A 50Hz:105 - 125 60Hz:116 - 136 AC200 (200-240V)20 (380-440V)20 200V 50Hz:2.7 200-220V:2.8 0.68 (200-240V)8 (380-440V)6 200V 50Hz:9 200-220V 60Hz:9 SC-05 (100V)11 (220V)11 200V 50Hz:90 200-220V 60Hz:95 (200-240V)11 (380-440V)7 (200-240V)1.5 (380-440V)2.2 (100V)0.4 (220V)0.8 1800 (200-240V)2.2 (380-440V)2.7 2 million times (AC-3) TR-0N 1bx2 99x81x80 1PC 1 SC-03RM 07237307 58.99 SGD
In stock
50Hz:70 - 98 60Hz:80 - 110 20A 50Hz:105 - 125 60Hz:116 - 136 AC200 (200-240V)20 (380-440V)20 200V 50Hz:2.7 200-220V:2.8 0.72 (200-240V)11 (380-440V)9 200V 50Hz:9 200-220V 60Hz:9 SC-05RM (100V)13 (220V)13 200V 50Hz:90 200-220V 60Hz:95 (200-240V)13 (380-440V)9 (200-240V)2.2 (380-440V)4 (100V)0.5 (220V)1.0 1800 (200-240V)2.7 (380-440V)4 2 million times (AC-3) TR-0N 1a1bx2 119x81x80 1PC 1 SC-05RM 07237395 91.99 SGD
In stock
50Hz:70 - 98 60Hz:80 - 110 20A 50Hz:105 - 125 60Hz:116 - 136 AC200 (200-240V)20 (380-440V)20 200V 50Hz:2.7 200-220V:2.8 0.68 (200-240V)11 (380-440V)9 200V 50Hz:9 200-220V 60Hz:9 SC-0RM (100V)13 (220V)13 200V 50Hz:90 200 - 220V 60Hz:95 (200-240V)13 (380-440V)9 (200-240V)2.2 (380-440V)4 (100V)0.5 (220V)1.0 1800 (200-240V)2.7 (380-440V)4 2 million times (AC-3) TR-0N 1bx2 99x81x80 1PC 1 SC-0RM 07237413 63.99 SGD
In stock
50Hz:75 - 106 60Hz:88 - 120 25A 50Hz:118 - 136 60Hz:130 - 146 AC200 (200-240V)25 (380-440V)25 200V 50Hz:2.7 200-220V:2.8 0.76 (200-240V)18 (380-440V)9 200V 50Hz:9 200-220V 60Hz:9 SC-4-0RM (100V)18 (220V)18 200V 50Hz:90 200-220V 60Hz:95 (200-240V)18 (380-440V)13 (200-240V)3.7 (380-440V)4 (100V)0.75 (220V)1.5 1800 (200-240V)3.7 (380-440V)5.5 1,500,000 times (AC-3) TR-5-1N 1bx2 119x81x81 1PC 1 SC-4-0RM 07237447 119.99 SGD
In stock
50Hz:75 - 106 60Hz:88 - 120 32A 50Hz:118 - 136 60Hz:130 - 146 AC200 (200-240V)32 (380-440V)32 200V 50Hz:2.7 200-220V 60Hz:2.8 0.8 (200-240V)19 (380-440V)13 200V 50Hz:9 200-220V 60Hz:9 SC-5-1RM (100V)19 (220V)19 200V 50Hz:90 200-220V 60Hz:95 (200-240V)19 (380-440V)17 (200-240V)4 (380-440V)5.5 (100V)0.8 (220V)1.6 1800 (200-240V)4 (380-440V)7.5 2 million times (AC-3) TR-5-1N 1a1bx2 141x81x81 1PC 1 SC-5-1RM 07237596 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Motor forward and reverse rotation and stop
2
From Japan
On 2016-10-03 20:27:47
I thought that I could also do a self-holding circuit with interlock, but I can not hold oneself and I am suffering every day as to where to consult
This review is about item#7237291.
electrical equipment
2
From Japan
On 2016-08-05 17:11:19
Even for models of comparable products, details are different, so I also want pictures that you want to understand properly for each standard
This review is about item#7237395.
For forward and reverse rotation, maintenance parts
5
From Japan
On 2016-06-24 20:48:00
In the electromagnetic contactor it is the top maker, no problem at all. There are cases where the screws are not fitted if they are built by different manufacturers, but they are replaced by Fuji Electric if it breaks. It is strong.
This review is about item#07237307.
Power system switching
5
From Japan
On 2016-02-16 20:37:08
The sound at switching pretty well. (It feels like guns.It is a mechanical interlock? True) It does not matter if you are inside the control panel at the factory but it will be a time report at ordinary households (is it convenient to reverse?
This review is about item#07237404.
Motor forward and reverse operation
5
From Japan
On 2015-11-09 13:28:10
I am satisfied.
This review is about item#07237307.
Used for woodworking machines and machine tools.
5
From Japan
On 2015-10-12 16:33:16
Heavy feeling and it seems to be robust, (Slightly larger size than other company's products Note when installing inside the control panel)
This review is about item#07237307.
Power system switching
5
From Japan
On 2015-08-18 17:01:01
Originally double throw should be used, but I made it to this instrument which can be obtained instantly. There is also a mechanical interlock and I think that you can satisfy the usage conditions.
This review is about item#07237736.

Related Products