Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Direct-Current Operation Type Electromagnetic Contactor, With No Case Cover

4.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Rail Width (mm)
35
Main Circuit Voltage (V)
AC200
Mounting Screw
2-M4
Coil Rated Voltage(V)
DC24
...see all>
Product Options
ADD TO CART
Closed Circuit Voltage (V) Weight (kg) Rated Operational Current (A) Resistance Load (AC-1) Electromagnet Capacity (VA) / SAVE: Model Rated Operational Current (A) Inching Plucking (AC-4) Electromagnet Capacity (VA) / UP Rated Operational Current (A) Single Phase Motor (AC-3) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Inching Plucking (AC-4) Switching Frequency (Times / hour) Rated Capacity (kW) Single Phase Motor (AC-3) Electrical Durability Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Mechanical Durability Compatible Thermal Relay Auxiliary Contacts Outer Dimensions (Width W x Height H x Depth D) (mm) Open Circuit Voltage (V) Rated Current Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Closed Circuit Voltage (V) Weight (kg) Rated Operational Current (A) Resistance Load (AC-1) Electromagnet Capacity (VA) / SAVE: Model Rated Operational Current (A) Inching Plucking (AC-4) Electromagnet Capacity (VA) / UP Rated Operational Current (A) Single Phase Motor (AC-3) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Inching Plucking (AC-4) Switching Frequency (Times / hour) Rated Capacity (kW) Single Phase Motor (AC-3) Electrical Durability Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Mechanical Durability Compatible Thermal Relay Auxiliary Contacts Outer Dimensions (Width W x Height H x Depth D) (mm) Open Circuit Voltage (V) Rated Current Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50Hz:80 to 120 0.82 (200-240V)50(380-440V)50 200V :9W SC-N1/G (200-240V)20(380-440V)17 200V :9W (100V)26 (200-240V)26(380-440V)25 (200-240V)4.5(380-440V)7.5 1200 (100V)1.2 2 million times (AC-3) (200-240V)5.5(380-400V)11 10 million times TR-N2 2a2b 74x87x122 50Hz:30 to 70 50A   1PC 1 SC-N1/G 07237623 99.99 SGD
In stock
50Hz:80 to 120 1.4 (200-240V)100(380-440V)100 200V :12W SC-N3/G (200-240V)50(380-440V)48 200V :12W - (200-240V)65(380-440V)65 (200-240V)11(380-440V)22 1200 - 2 million times (AC-3) (200-240V)15(380-400V)30 5 million times TR-N3 2a2b 88x110x130 50Hz:24 to 60 100A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-N3/G 07237797 169.99 SGD
In stock
86 to 122 0.58 (200-240V)20 (380-440V)20 200V :7W SC-05/G (200-240V)11 (380-440V)9 200V :7W (100V)13 (220V)13 (200-240V)13 (380-440V)9 (200-240V)2.2 (380-440V)4 1800 (100V)0.5 (220V)1.0 2 million times (AC-3) (200-240V)2.7 (380-400V)4 10 million times TR-0N 1a1b 53x81x107 28 to 56 20A   1PC 1 SC-05/G 07237377 56.99 SGD
In stock
50Hz:80 to 120 1.4 (200-240V)80(380-440V)80 200V :12W SC-N2S/G (200-240V)35(380-440V)32 200V :12W - (200-240V)50(380-440V)48 (200-240V)7.5(380-440V)15 1200 - 2 million times (AC-3) (200-240V)11(380-400V)22 5 million times TR-N3 2a2b 88x110x130 50Hz:24 to 60 80A   1PC 1 SC-N2S/G 07237763 129.99 SGD
In stock
88 - 124 0.55 (200-240V)20 (380-440V)20 200V :7W SC-0 (200-240V)11 (380-440V)9 200V :7W (100V)13 (220V)13 (200-240V)13 (380-440V)9 (200-240V)2.2 (380-440V)4 1800 (100V)0.5 (220V)1.0 2 million times (AC-3) (200-240V)2.2 (380-400V)2.7 10 Million times TR-0N 1a 43x81x107 24 - 52 20A   1PC 1 SC-0/G 07237237 42.99 SGD
In stock
88 - 124 0.55 (200-240V)20 (380-440V)20 200V :7W SC-03/G (200-240V)8 (380-440V)6 200V :7W (100V)11 (220V)11 (200-240V)11 (380-440V)7 (200-240V)1.5 (380-440V)2.2 1800 (100V)0.4 (220V)0.8 2 million times (AC-3) (200-240V)2.2 (380-400V)2.7 10 million times TR-0N 1a 43x81x107 24 - 52 20A   1PC 1 SC-03/G 07237282 37.99 SGD
In stock
92 - 128 0.6 (200-240V)25 (380-440V)25 200V :7W SC-4-0/G (200-240V)18 (380-440V)9 200V :7W (100V)18 (220V)18 (200-240V)18 (380-440V)13 (200-240V)3.7 (380-440V)4 1800 (100V)0.75 (220V)1.5 1,500,000 times (AC-3) (200-240V)3.7 (380-400V)5.5 10 million times TR-5-1N 1a 53x81x108 28 - 56 25A   1PC 1 SC-4-0/G 07237422 68.99 SGD
In stock
92 - 128 0.6 (200-240V)32 (380-440V)32 200V :7W SC-4-1/G (200-240V)19 (380-440V)13 200V :7W (100V)19 (220V)19 (200-240V)19 (380-440V)17 (200-240V)4 (380-440V)5.5 1800 (100V)0.8 (220V)1.6 2 million times (AC-3) (200-240V)4 (380-400V)7.5 10 Million times TR-5-1N 1a 53x81x108 28 - 56 32A   1PC 1 SC-4-1/G 07237492 70.99 SGD
In stock
92 - 130 0.62 (200-240V)32 (380-440V)32 200V :7W SC-5-1/G (200-240V)19 (380-440V)13 200V :7W (100V)19 (220V)19 (200-240V)19 (380-440V)17 (200-240V)4 (380-440V)5.5 1800 (100V)0.8 (220V)1.6 2 million times (AC-3) (200-240V)4 (380-400V)7.5 10 Million times TR-5-1N 1a1b 64x81x108 30 - 60 32A   1PC 1 SC-5-1/G 07237571 71.99 SGD
In stock
50Hz:80 - 120 0.82 (200-240V)60 (380-440V)60 200V :9W SC-N2/G (200-240V)35 (380-440V)32 200V :9W (100V)35 (200-240V)35 (380-440V)32 (200-240V)7.5 (380-440V)15 1200 (100V)1.7 2 million times (AC-3) (200-240V)7.5 (380-400V)15 10 Million times TR-N2 2a2b 74x87x122 50Hz:30 - 70 60A   1PC 1 SC-N2/G 07237711 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For direct drive of electric monocycle
5
From Japan
On 2018-06-03 17:32:30
When the electric motorcycle's assist is insufficient, the battery and the motor are driven directly with this product. Although the instantaneous current will flow, it is satisfactory with sturdy construction without contact burning. With this quality this price is amazing.
This review is about item#7237237.
Household electricity usage restriction control
5
From Japan
On 2017-10-21 14:25:22
Until now, the magnet used almost all of the exchange, but I tried it DC this time and I am satisfied with quiet opening and closing.
This review is about item#7237282.
Research equipment
5
From Japan
On 2016-07-13 21:45:09
Reliable products
This review is about item#07237237.
For electrical wiring exercises
4
From Japan
On 2015-07-03 12:45:54
2a 24b without auxiliary contact was necessary at DC 24V, but it can be used with auxiliary contact, so use it with the current relay.
This review is about item#07237623.
Electrical wiring
5
From Japan
On 2014-07-21 13:09:16
Since it is a maker item, there is no problem in quality. Although the price is higher than when purchasing via a trading company, it will be saved because it arrives at a short delivery date.
This review is about item#07237282.
Two contacts are used for direct current, high current motor for forward / reverse control, contacts are + - respectively used 2 contacts
5
From Japan
On 2012-08-24 12:00:55
Since maximum current 30 A is required, it is used as one circuit 2 contacts · Currently good!
This review is about item#07237282.

Related Products