Buy more than* S$200* and get FREE SHIPPING

Electromagnetic Contactor Standard Type, No Case Cover

4.49 (57)
Switching Frequency (Times / hour)
1800
...see all>
Product Options
ADD TO CART
Rated Capacity (kW) Single Phase Motor (AC-3) Electrical Durability Model Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Mechanical Durability Compatible Thermal Relay Compatible Rail Width (mm) Main Circuit Voltage (V) Open Circuit Voltage (V) Auxiliary Contacts Closed Circuit Voltage (V) Mounting Screw Rated Operational Current (A) Resistance Load (AC-1) Loss (W) Outer Dimensions (Width W x Height H x Depth D) (mm) Rated Operational Current (A) Inching Plucking (AC-4) Electromagnet Capacity (VA) / SAVE: Rated Current Rated Operational Current (A) Single Phase Motor (AC-3) Electromagnet Capacity (VA) / UP Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Coil Rated Voltage(V) Rated Capacity (kW) Inching Plucking (AC-4) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Capacity (kW) Single Phase Motor (AC-3) Electrical Durability Model Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Mechanical Durability Compatible Thermal Relay Compatible Rail Width (mm) Main Circuit Voltage (V) Open Circuit Voltage (V) Auxiliary Contacts Closed Circuit Voltage (V) Mounting Screw Rated Operational Current (A) Resistance Load (AC-1) Loss (W) Outer Dimensions (Width W x Height H x Depth D) (mm) Rated Operational Current (A) Inching Plucking (AC-4) Electromagnet Capacity (VA) / SAVE: Rated Current Rated Operational Current (A) Single Phase Motor (AC-3) Electromagnet Capacity (VA) / UP Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Coil Rated Voltage(V) Rated Capacity (kW) Inching Plucking (AC-4) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(100V)0.5(220V)1.0 2 million times (AC-3) SC-05 (200-240V)2.7(380-440V)4 10 million times TR-0N 35 AC200 50Hz:35 to 4960Hz:40 to 55 2b 50Hz:53 to 6360Hz:58 to 68 2-M4 (200-240V)20(380-440V)20 100V 50Hz:2.7100-110V:2.8 53x81x80 (200-240V)11(380-440V)9 100V 50Hz:9100-110V 60Hz:9 20A (100V)13(220V)13 100V 50Hz:90100-110V 60Hz:95 (200-240V)13(380-440V)9 AC100 (200-240V)2.2(380-440V)4 0.34   1PC 1 SC-05 07237334 42.99 SGD
Shipped after 2018-01-22
(100V)0.8(220V)1.6 2 million times (AC-3) SC-5-1 (200-240V)4(380-440V)7.5 10 million times TR-5-1N 35 AC200 50Hz:38 to 5360Hz:44 to 60 2b 50Hz:59 to 6860Hz:65 to 73 2-M4 (200-240V)32(380-440V)32 100V 50Hz:2.7100-110V:2.8 64x81x81 (200-240V)19(380-440V)13 100V 50Hz:9100-110V 60Hz:9 32A (100V)19(220V)19 100V 50Hz:90100-110V 60Hz:95 (200-240V)19(380-440V)17 AC100 (200-240V)4(380-440V)5.5 0.38   1PC 1 SC-5-1 07237535 59.99 SGD
Shipped after 2018-01-30
(100V)0.75(220V)1.5 1.5 million times (AC-3) SC-4-0 (200-240V)3.7(380-440V)5.5 10 million times TR-5-1N 35 - (50Hz)75 to 106(60Hz)88 to 120 1b (50Hz)118 to 136(60Hz)130 to 146 2-M4 (200-240V)25(380-440V)25 (200V 50Hz)2.7(220V 60Hz)2.8 53x81x81 (200-240V)18(380-440V)9 (200V 50Hz)9(220V 60Hz)9 25A (100V)18(200V)18 (200V 50Hz)90(220V 60Hz)95 (200-240V)18(380-440V)13 AC100 (200-240V)3.7(380-440V)4 -   1PC 1 SC-4-0 35180686 56.99 SGD
Shipped after 2018-01-22
(100V)0.4,(220V)0.8 - SC-03 (200-240V)2.2,(380-440V)2.7 - TR-0N 35 AC200 - 1a - 2-M4 - - 43x81x80 - - 20A (100V)11,(220V)11 - (200-240V)11,(380-440V)7 AC24 - 0.32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC-03 coil AC 24 V 1A 50219723 33.99 SGD
Shipped after 2018-03-07
- - - (200-240V)3.7,(380-440V)5.5 - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC-4-0 Coil AC 24 V 1A 50221367 59.99 SGD
Shipped after 2018-02-28
(100V)0.4 (220V)0.8 2 million times (AC-3) SC-03 (200-240V)2.2 (380-440V)2.7 10 Million times TR-0N 35 AC200 50Hz:35 - 49 60Hz:40 - 55 1a 50Hz:53 - 63 60Hz:58 - 68 2-M4 (200-240V)20 (380-440V)20 100V 50Hz:2.7 100-110V:2.8 43x81x80 (200-240V)8 (380-440V)6 100V 50Hz:9 100-110V 60Hz:9 20A (100V)11 (220V)11 100V 50Hz:90 100-110V 60Hz:95 (200-240V)11 (380-440V)7 AC100 (200-240V)1.5 (380-440V)2.2 0.32   1PC 1 SC-03 07237246 29.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2 million times (AC-3) SC-03 (200-240V)2.2 (380-440V)2.7 10 million times TR-0N 35 AC200 50Hz:35 - 49 60Hz:40 - 55 1b 50Hz:53 - 63 60Hz:58 - 68 2-M4 (200-240V)20 (380-440V)20 100V 50Hz:2.7 100-110V:2.8 43x81x80 (200-240V)8 (380-440V)6 100V 50Hz:9 100-110V 60Hz:9 20A (100V)11 (220V)11 100V 50Hz:90 100-110V 60Hz:95 (200-240V)11 (380-440V)7 AC100 (200-240V)1.5 (380-440V)2.2 0.32   1PC 1 SC-03 07237255 29.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2 million times (AC-3) SC-03 (200-240V)2.2 (380-440V)2.7 10 Million times TR-0N 35 AC200 50Hz:70 - 98 60Hz:80 - 110 1a 50Hz:105 - 125 60Hz:116 - 136 2-M4 (200-240V)20 (380-440V)20 200V 50Hz:2.7 200-220V:2.8 43x81x80 (200-240V)8 (380-440V)6 200V 50Hz:9 200-220V 60Hz:9 20A (100V)11 (220V)11 200V 50Hz:90 200-220V 60Hz:95 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 0.32   1PC 1 SC-03 07237264 28.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2 million times (AC-3) SC-03 (200-240V)2.2 (380-440V)2.7 10 Million times TR-0N 35 AC200 50Hz:70 - 98 60Hz:80 - 110 1b 50Hz:105 - 125 60Hz:116 - 136 2-M4 (200-240V)20 (380-440V)20 200V 50Hz:2.7 200-220V:2.8 43x81x80 (200-240V)8 (380-440V)6 200V 50Hz:9 200-220V 60Hz:9 20A (100V)11 (220V)11 200V 50Hz:90 200-220V 60Hz:95 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 0.32   1PC 1 SC-03 07237273 29.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2 million times (AC-3) SC-0 (200-240V)2.7 (380-440V)4 10 Million times TR-0N 35 AC200 50Hz:35 - 49 60Hz:40 - 55 1a 50Hz:53 - 63 60Hz:58 - 68 2-M4 (200-240V)20 (380-440V)20 100V 50Hz:2.7 100-110V:2.8 43x81x80 (200-240V)11 (380-440V)9 100V 50Hz:9 100-110V 60Hz:9 20A (100V)13 (220V)13 100V 50Hz:90 100-110V 60Hz:95 (200-240V)13 (380-440V)9 AC100 (200-240V)2.2 (380-440V)4 0.32   1PC 1 SC-0 07237194 29.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2 million times (AC-3) SC-0 (200-240V)2.7 (380-440V)4 10 million times TR-0N 35 AC200 50Hz:35 - 49 60Hz:40 - 55 1b 50Hz:53 - 63 60Hz:58 - 68 2-M4 (200-240V)20 (380-440V)20 100V 50Hz:2.7 100-110V:2.8 43x81x80 (200-240V)11 (380-440V)9 100V 50Hz:9 100-110V 60Hz:9 20A (100V)13 (220V)13 100V 50Hz:90 100-110V 60Hz:95 (200-240V)13 (380-440V)9 AC100 (200-240V)2.2 (380-440V)4 0.32   1PC 1 SC-0 07237203 29.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2 million times (AC-3) SC-0 (200-240V)2.7 (380-440V)4 10 Million times TR-0N 35 AC200 50Hz:70 - 98 60Hz:80 - 110 1a 50Hz:105 - 125 60Hz:116 - 136 2-M4 (200-240V)20 (380-440V)20 200V 50Hz:2.7 200-220V:2.8 43x81x80 (200-240V)11 (380-440V)9 200V 50Hz:9 200-220V 60Hz:9 20A (100V)13 (220V)13 200V 50Hz:90 200-220V 60Hz:95 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 0.32   1PC 1 SC-0 07237212 29.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2 million times (AC-3) SC-0 (200-240V)2.7 (380-440V)4 10 Million times TR-0N 35 AC200 50Hz:70 - 98 60Hz:80 - 110 1b 50Hz:105 - 125 60Hz:116 - 136 2-M4 (200-240V)20 (380-440V)20 200V 50Hz:2.7 200-220V:2.8 43x81x80 (200-240V)11 (380-440V)9 200V 50Hz:9 200-220V 60Hz:9 20A (100V)13 (220V)13 200V 50Hz:90 200-220V 60Hz:95 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 0.32   1PC 1 SC-0 07237221 29.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2 million times (AC-3) SC-05 (200-240V)2.7 (380-440V)4 10 Million times TR-0N 35 AC200 50Hz:35 - 49 60Hz:40 - 55 1a1b 50Hz:53 - 63 60Hz:58 - 68 2-M4 (200-240V)20 (380-440V)20 100V 50Hz:2.7 100-110V:2.8 53x81x80 (200-240V)11 (380-440V)9 100V 50Hz:9 100-110V 60Hz:9 20A (100V)13 (220V)13 100V 50Hz:90 100-110V 60Hz:95 (200-240V)13 (380-440V)9 AC100 (200-240V)2.2 (380-440V)4 0.34   1PC 1 SC-05 07237316 42.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2 million times (AC-3) SC-05 (200-240V)2.7 (380-440V)4 10 million times TR-0N 35 AC200 50Hz:35 - 49 60Hz:40 - 55 2a 50Hz:53 - 63 60Hz:58 - 68 2-M4 (200-240V)20 (380-440V)20 100V 50Hz:2.7 100-110V:2.8 53x81x80 (200-240V)11 (380-440V)9 100V 50Hz:9 100-110V 60Hz:9 20A (100V)13 (220V)13 100V 50Hz:90 100-110V 60Hz:95 (200-240V)13 (380-440V)9 AC100 (200-240V)2.2 (380-440V)4 0.34   1PC 1 SC-05 07237325 42.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2 million times (AC-3) SC-05 (200-240V)2.7 (380-440V)4 10 million times TR-0N 35 AC200 50Hz:70 - 98 60Hz:80 - 110 1a1b 50Hz:105 - 125 60Hz:116 - 136 2-M4 (200-240V)20 (380-440V)20 200V 50Hz:2.7 200-220V:2.8 53x81x80 (200-240V)11 (380-440V)9 200V 50Hz:9 200-220V 60Hz:9 20A (100V)13 (220V)13 200V 50Hz:90 200-220V 60Hz:95 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 0.34   1PC 1 SC-05 07237343 42.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2 million times (AC-3) SC-05 (200-240V)2.7 (380-440V)4 10 Million times TR-0N 35 AC200 50Hz:70 - 98 60Hz:80 - 110 2a 50Hz:105 - 125 60Hz:116 - 136 2-M4 (200-240V)20 (380-440V)20 200V 50Hz:2.7 200-220V:2.8 53x81x80 (200-240V)11 (380-440V)9 200V 50Hz:9 200-220V 60Hz:9 20A (100V)13 (220V)13 200V 50Hz:90 200-220V 60Hz:95 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 0.34   1PC 1 SC-05 07237352 42.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2 million times (AC-3) SC-05 (200-240V)2.7 (380-440V)4 10 Million times TR-0N 35 AC200 50Hz:70 - 98 60Hz:80 - 110 2b 50Hz:105 - 125 60Hz:116 - 136 2-M4 (200-240V)20 (380-440V)20 200V 50Hz:2.7 200-220V:2.8 53x81x80 (200-240V)11 (380-440V)9 200V 50Hz:9 200-220V 60Hz:9 20A (100V)13 (220V)13 200V 50Hz:90 200-220V 60Hz:95 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 0.34   1PC 1 SC-05 07237361 42.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2 million times (AC-3) SC-4-1 (200-240V)4 (380-440V)7.5 10 Million times TR-5-1N 35 AC200 50Hz:38 - 53 60Hz:44 - 60 1a 50Hz:59 - 68 60Hz:65 - 73 2-M4 (200-240V)32 (380-440V)32 100V 50Hz:2.7 100-110V:2.8 53x81x81 (200-240V)19 (380-440V)13 100V 50Hz:9 100-110V 60Hz:9 32A (100V)19 (220V)19 100V 50Hz:90 100-110V 60Hz:95 (200-240V)19 (380-440V)17 AC100 (200-240V)4 (380-440V)5.5 0.36   1PC 1 SC-4-1 07237456 56.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2 million times (AC-3) SC-4-1 (200-240V)4 (380-440V)7.5 10 Million times TR-5-1N 35 AC200 50Hz:38 - 53 60Hz:44 - 60 1b 50Hz:59 - 68 60Hz:65 - 73 2-M4 (200-240V)32 (380-440V)32 100V 50Hz:2.7 100-110V:2.8 53x81x81 (200-240V)19 (380-440V)13 100V 50Hz:9 100-110V 60Hz:9 32A (100V)19 (220V)19 100V 50Hz:90 100-110V 60Hz:95 (200-240V)19 (380-440V)17 AC100 (200-240V)4 (380-440V)5.5 0.36   1PC 1 SC-4-1 07237465 56.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2 million times (AC-3) SC-4-1 (200-240V)4 (380-440V)7.5 10 Million times TR-5-1N 35 AC200 50Hz:75 - 106 60Hz:88 - 120 1a 50Hz:118 - 136 60Hz:130 - 146 2-M4 (200-240V)32 (380-440V)32 200V 50Hz:2.7 200-220V 60Hz:2.8 53x81x81 (200-240V)19 (380-440V)13 200V 50Hz:9 200-220V 60Hz:9 32A (100V)19 (220V)19 200V 50Hz:90 200-220V 60Hz:95 (200-240V)19 (380-440V)17 AC200 (200-240V)4 (380-440V)5.5 0.36   1PC 1 SC-4-1 07237474 56.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2 million times (AC-3) SC-4-1 (200-240V)4 (380-440V)7.5 10 million times TR-5-1N 35 AC200 50Hz:75 - 106 60Hz:88 - 120 1b 50Hz:118 - 136 60Hz:130 - 146 2-M4 (200-240V)32 (380-440V)32 200V 50Hz:2.7 200-220V 60Hz:2.8 53 x 81 x 81 (200-240V)19 (380-440V)13 200V 50Hz:9 200-220V 60Hz:9 32A (100V)19 (220V)19 200V 50Hz:90 200-220V 60Hz:95 (200-240V)19 (380-440V)17 AC200 (200-240V)4 (380-440V)5.5 0.36   1PC 1 SC-4-1 07237483 56.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2 million times (AC-3) SC-5-1 (200-240V)4 (380-440V)7.5 10 million times TR-5-1N 35 AC200 50Hz:38 - 53 60Hz:44 - 60 1a1b 50Hz:59 - 68 60Hz:65 - 73 2-M4 (200-240V)32 (380-440V)32 100V 50Hz:2.7 100-110V:2.8 64x81x81 (200-240V)19 (380-440V)13 100V 50Hz:9 100-110V 60Hz:9 32A (100V)19 (220V)19 100V 50Hz:90 100-110V 60Hz:95 (200-240V)19 (380-440V)17 AC100 (200-240V)4 (380-440V)5.5 0.38   1PC 1 SC-5-1 07237517 57.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2 million times (AC-3) SC-5-1 (200-240V)4 (380-440V)7.5 10 million times TR-5-1N 35 AC200 50Hz:38 - 53 60Hz:44 - 60 2a 50Hz:59 - 68 60Hz:65 - 73 2-M4 (200-240V)32 (380-440V)32 100V 50Hz:2.7 100-110V:2.8 64x81x81 (200-240V)19 (380-440V)13 100V 50Hz:9 100-110V 60Hz:9 32A (100V)19 (220V)19 100V 50Hz:90 100-110V 60Hz:95 (200-240V)19 (380-440V)17 AC100 (200-240V)4 (380-440V)5.5 0.38   1PC 1 SC-5-1 07237526 57.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2 million times (AC-3) SC-5-1 (200-240V)4 (380-440V)7.5 10 Million times TR-5-1N 35 AC200 50Hz:75 - 106 60Hz:88 - 120 1a1b 50Hz:118 - 136 60Hz:130 - 146 2-M4 (200-240V)32 (380-440V)32 200V 50Hz:2.7 200-220V 60Hz:2.8 64x81x81 (200-240V)19 (380-440V)13 200V 50Hz:9 200-220V 60Hz:9 32A (100V)19 (220V)19 200V 50Hz:90 200-220V 60Hz:95 (200-240V)19 (380-440V)17 AC200 (200-240V)4 (380-440V)5.5 0.38   1PC 1 SC-5-1 07237544 57.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2 million times (AC-3) SC-5-1 (200-240V)4 (380-440V)7.5 10 Million times TR-5-1N 35 AC200 50Hz:75 - 106 60Hz:88 - 120 2a 50Hz:118 - 136 60Hz:130 - 146 2-M4 (200-240V)32 (380-440V)32 200V 50Hz:2.7 200-220V 60Hz:2.8 64x81x81 (200-240V)19 (380-440V)13 200V 50Hz:9 200 - 220V 60Hz:9 32A (100V)19 (220V)19 200V 50Hz:90 200-220V 60Hz:95 (200-240V)19 (380-440V)17 AC200 (200-240V)4 (380-440V)5.5 0.38   1PC 1 SC-5-1 07237553 57.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2 million times (AC-3) SC-5-1 (200-240V)4 (380-440V)7.5 10 Million times TR-5-1N 35 AC200 50Hz:75 - 106 60Hz:88 - 120 2b 50Hz:118 - 136 60Hz:130 - 146 2-M4 (200-240V)32 (380-440V)32 200V 50Hz:2.7 200-220V 60Hz:2.8 64x81x81 (200-240V)19 (380-440V)13 200V 50Hz:9 200-220V 60Hz:9 32A (100V)19 (220V)19 200V 50Hz:90 200-220V 60Hz:95 (200-240V)19 (380-440V)17 AC200 (200-240V)4 (380-440V)5.5 0.38   1PC 1 SC-5-1 07237562 57.99 SGD
Shipped after 2018-01-22
(100V)0.75 (220V)1.5 1,500,000 times (AC-3) SC-4-0 (200-240V)3.7 (380-440V)5.5 10 Million times TR-5-1N 35 - (50Hz)75 - 106 (60Hz)88 - 120 1a (50Hz)118 - 136 (60Hz)130 - 146 2-M4 (200-240V)25 (380-440V)25 (200V 50Hz)2.7 (220V 60Hz)2.8 53 x 81 x 81 (200-240V)18 (380-440V)9 (200V 50Hz)9 (220V 60Hz)9 25A (100V)18 (200V)18 (200V 50Hz)90 (220V 60Hz)95 (200-240V)18 (380-440V)13 AC100 (200-240V)3.7 (380-440V)4 0.36   1PC 1 SC-4-0 35180677 56.99 SGD
Shipped after 2018-01-22
(100V)0.75 (220V)1.5 1,500,000 times (AC-3) SC-4-0 (200-240V)3.7 (380-440V)5.5 10 Million times TR-5-1N 35 - (50Hz)75 - 106 (60Hz)88 - 120 1a (50Hz)118 - 136 (60Hz)130 - 146 2-M4 (200-240V)25 (380-440V)25 (200V 50Hz)2.7 (220V 60Hz)2.8 53x81x81 (200-240V)18 (380-440V)9 (200V 50Hz)9 (220V 60Hz)9 25A (100V)18 (200V)18 (200V 50Hz)90 (220V 60Hz)95 (200-240V)18 (380-440V)13 AC200 (200-240V)3.7 (380-440V)4 0.36   1PC 1 SC-4-0 35180695 56.99 SGD
Shipped after 2018-01-22
(100V)0.75 (220V)1.5 1,500,000 times (AC-3) SC-4-0 (200-240V)3.7 (380-440V)5.5 10 Million times TR-5-1N 35 - (50Hz)75 - 106 (60Hz)88 - 120 1b (50Hz)118 - 136 (60Hz)130 - 146 2-M4 (200-240V)25 (380-440V)25 (200V 50Hz)2.7 (220V 60Hz)2.8 53 x 81 x 81 (200-240V)18 (380-440V)9 (200V 50Hz)9 (220V 60Hz)9 25A (100V)18 (200V)18 (200V 50Hz)90 (220V 60Hz)95 (200-240V)18 (380-440V)13 AC200 (200-240V)3.7 (380-440V)4 0.36   1PC 1 SC-4-0 35180704 56.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 39
4 star 10
3 star 6
2 star 1
1 star 1
Review Rating: 4.49
57 Customer Reviews
The reviews are automatic translation.
Repair of plastic molding machine
4
From Japan
On 2018-01-13 13:27:02
I bought it this time because I think that there is no expensive thing if I purchase it with Monotaro at the procurement of repair parts inside the company. Of course I can use it without problems.
This review is about item#7237352.
Compressor relay
2
From Japan
On 2017-12-20 00:45:28
It was a relay of the same part number attached to a compressor with less use frequency, but it was broken in 6 months.
This review is about item#7237273.
Used for power-on circuit
5
From Japan
On 2017-11-17 16:29:31
It was the performance I expected. Since it is a product of a first-rate enterprise, it can be used with confidence.
This review is about item#7237264.
Machine maintenance
5
From Japan
On 2017-10-29 10:05:24
I bought it to raise and lower the table lifting and lowering the table of the sewing machine used for 26 years. If you purchase for raising and lowering If you buy one set of reversible type you will not draft the wiring diagram dramatically but I think that the exchange work will be easier with a simple wiring diagram draft.
This review is about item#7237316.
Machine maintenance
5
From Japan
On 2017-10-26 09:13:47
I exchanged the table for the sewing machine being used for 26 years for raising and lowering the floor tightening. Quite a bit of contacts were exchanged and it was correct.
This review is about item#7237316.
For motor driven switches
5
From Japan
On 2017-10-03 19:45:05
There is no problem in particular. I am using this because I am always used.
This review is about item#7237255.
Machine maintenance
4
From Japan
On 2017-07-28 08:53:18
Time to arrival is short. I think that there is also a cover with a cover.
This review is about item#07237212.
Switching of pressure ventilation fan
5
From Japan
On 2017-07-27 18:07:17
It was good until I put a pressure ventilator to pull out the heat of the solarium, but I ordered because the stock switch was bad. I am very saved because it arrives soon.
This review is about item#7237264.
Used for the main relay of the electric water heater 4 Kw at home [Replacement due to contactor terminal damage]
4
From Japan
On 2017-04-22 17:51:00
We are using confidence of the whole width for Japan's controlled goods maker parts. If there is a problem, I think that it is abnormal. [In particular, domestic products are more problematic than China made a problem that the problem happens 0]
This review is about item#7237361.
replacement
5
From Japan
On 2017-04-22 15:36:48
I got it because it was cheap and quickly available. I hope to work with you in the future
This review is about item#7237343.

Related Products