Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Color Type Compatible Models Application Circuit Breaker Pole Number Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Color Type Compatible Models Application Circuit Breaker Pole Number Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - NF125-CV/SV - 2 - -   1pack(2pc) 1 TCS-1SV2 47841446 3.99 SGD
In stock
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 TCS-1FH3 21445077 3.99 SGD
Shipped after 2018-06-06
105 White Small - - 2/3 6.5 65.5   1Pack(2PC) 1 TCS-2SV3 37615943 3.99 SGD
In stock
36 White Small - - 2 10 65.5   1Pack(2PC) 1 TCS-03SV2 37615882 3.99 SGD
In stock
- - - NF100-KC,NV100-KC - 3 - -   1pc 1 TCS-1KC3W 47839897 3.99 SGD
In stock
50 White Small - - 2 5 65.5   1Pack(2PC) 1 TCS-05SV2 37615907 3.99 SGD
In stock
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 TCS-05SRU3 21444928 5.99 SGD
Shipped after 2018-06-06
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 TCS-05FH2 21445052 3.99 SGD
Shipped after 2018-06-05
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 TCS-05SRU2 21444912 6.99 SGD
Shipped after 2018-06-06
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 TCS-05FH3 21445068 3.99 SGD
Shipped after 2018-06-04
43.5 White Small size - For electric-wire direct connection 2 30.5 5   1Pack(2PC) 1 TCS-03CS2W 06880745 1.99 SGD
In stock
67 White Small size - For electric-wire direct connection 3 30.5 5   1Pack(2PC) 1 TCS-03CS3W 06880754 1.99 SGD
In stock
40 White Small size - For electric-wire direct connection 2 55 7   1Pack(2PC) 1 TCS-05FA2 06880763 1.99 SGD
In stock
60 White Small size - For electric-wire direct connection 3 55 7   1Pack(2PC) 1 TCS-05FA3 06880772 1.99 SGD
In stock
54 White Small size - - 3 10 65.5   1Pack(2PC) 1 TCS-03SV3 37615891 3.99 SGD
In stock
75 White Small size - - 3, 2/3 5 65.5   1Pack(2PC) 1 TCS-05SV3 37615916 3.99 SGD
In stock
50 White Small size - For electric-wire direct connection 2 55.5 5   1Pack(2PC) 1 TCS-05KC2W 11070631 3.99 SGD
In stock
75 White Small size - For electric-wire direct connection 3 55.5 5   1Pack(2PC) 1 TCS-05KC3W 11099584 3.99 SGD
In stock
90 White Small size - - 3, 2/3 6.5 65.5   1Pack(2PC) 1 TCS-1SV3 37615934 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used when replacing the earth leakage breaker
4
From Japan
On 2017-11-12 12:33:19
Terminal covers will inevitably tend to be introduced as special parts (option), but it is saved if there is another warning. In case There is no problem because the cover itself is good, but the wiring part is unexpectedly large, somewhat smaller one is preferable, so I think that it is still better if you can choose the size of the wiring part by cutting off the cutter.
This review is about item#37615916.
Electrode protection
5
From Japan
On 2013-11-20 09:06:31
It can be used without problems. I am glad that the price is cheap.
This review is about item#06880684.
Installation inside control panel
5
From Japan
On 2013-06-03 20:14:34
Since it is a manufacturer genuine product, there is no problem
This review is about item#06880763.

Related Products