Buy more than* S$200* and get FREE SHIPPING

Reference Working load (kN)
0.2
Dimension W (mm)
8
Dimensions B (mm)
25
Reference Working Load (kg)
20
Dimensions D (mm)
6
Dimension S (mm)
4.5
Screw Diameter
M-6
Dimensions L (mm)
47.5
Weight (g)
12
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QP-6 06913067 3.99 SGD
In stock
ADD TO CART

Related Products