Buy more than* S$200* and get FREE SHIPPING

U-Bolts (Stainless Steel)

5.00 (2)
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension L1 (mm) Screw Diameter Weight (g) Reference Working load (kN) Dimensions W2(mm) Dimensions W1(mm) Dimension L3 (mm) Dimension L2 (mm) Reference Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension L1 (mm) Screw Diameter Weight (g) Reference Working load (kN) Dimensions W2(mm) Dimensions W1(mm) Dimension L3 (mm) Dimension L2 (mm) Reference Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 120 M10 201 1.47 50 40 55 45 150 1pc 1 UB-10 06911362 28.99 SGD
Shipped after 2018-01-30
8 92 M8 94 0.78 35 27 50 32 80 1PC 1 UB-8 06911353 17.99 SGD
Shipped after 2018-01-22
6 84 M6 51 0.49 35 29 45 29 50 1pc 1 UB-6 06911344 11.99 SGD
Shipped after 2018-01-22
12 140 M12 332 2.16 60 48 65 52 220 1pc 1 UB-12 06911371 49.99 SGD
Shipped after 2018-01-22
5 73 M5 31 0.29 35 30 40 25 30 1pc 1 UB-5 06911335 9.99 SGD
Shipped after 2018-01-22
4 58 M4 17 0.20 30 26 30 21 20 1pc 1 UB-4 06911326 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
BS antenna pole mounting
5
From Japan
On 2018-01-14 12:59:46
Because it is stainless steel it is perfect for outdoor use. It does not matter, but the pole was too thin.
This review is about item#6911344.
Mad thing outdoors
5
From Japan
On 2017-03-22 21:39:32
If you do not want rusty outdoors, if you choose SUS 304 from this manufacturer, is not it okay at first? Although it has already passed for about two years, it still maintains a very beautiful gloss still, and its reliability is Pikaichi.
This review is about item#6911335.

Related Products