Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Reference Working load (kN) Dimensions W2(mm) Dimensions W1(mm) Reference Working Load (kg) Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Reference Working load (kN) Dimensions W2(mm) Dimensions W1(mm) Reference Working Load (kg) Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 0.49 10 21 50 4.5 14 13 9.5 61 1PC 1 T-1 06912035 14.99 SGD
In stock
20 0.39 8 17 40 2.5 13 11 7 48 1PC 1 T-0 06912026 12.99 SGD
In stock
73 0.78 10.5 26 80 5.5 17 20 14 78 1PC 1 T-2 06912044 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Part connection, connection
4
From Japan
On 2015-08-24 08:15:14
Even though it is a small size, the snap (desorption) part is solidly formed, and it is easy to use without crackling. The caulking of the swivel section seems to have sufficient strength, and the rotation is also smooth. However, if the skimmer gutter (thrust, radial both directions) is less, the texture may become even higher.
This review is about item#06912026.
I used it for the lead production of a large dog (body weight 45 kg).
4
From Japan
On 2014-07-10 06:36:13
Although the load to be used is 80 kg, 50 kg is enough, so will not it be a little light (slim)? The length was 78 mm and it was a size that was familiar to men's hands. (It is hard to handle if it is too short)
This review is about item#06912044.

Related Products