Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Finishing Dimension d (mm) Reference Working load (kN) Dimension H (mm) Dimensions A1(mm) Weight (g) Dimension h (mm) Material Dimension B1 (mm) Dimensions A1 (mm) Dimensions B2 (mm) 2014 TRUSCO Published Page Dimension W (mm) Working Load [kN] Dimension T (mm) Type Reference Working Load (kg) TRUSCO Part Number Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Dimension d (mm) Reference Working load (kN) Dimension H (mm) Dimensions A1(mm) Weight (g) Dimension h (mm) Material Dimension B1 (mm) Dimensions A1 (mm) Dimensions B2 (mm) 2014 TRUSCO Published Page Dimension W (mm) Working Load [kN] Dimension T (mm) Type Reference Working Load (kg) TRUSCO Part Number Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 - 65 40 473 43 Stainless steel (SUS304) 95 65 70 1-1835 45 5.88 6 Type and seat Gurina - 378-7826 16 1PC 1 A2197 39458063 65.99 SGD
Shipped after 2018-06-22
- 5.2 0.59 37 27 105 24 SUS304 58 42 43 - 28 - 4 - 60 - 9 1PC 1 IP-9 06911414 19.99 SGD
In stock
- 5.8 1.18 47.8 35 224 31 SUS304 75 54 56 - 36 - 4.8 - 120 - 12 1PC 1 IP-12 06911423 28.99 SGD
In stock
- 4.2 0.15 19.5 18 23 12 SUS304 34 30 22 - 15 - 2.5 - 15 - 5 1PC 1 IP-5 06911387 5.99 SGD
In stock
- 5.2 0.20 25.5 20 35 17 SUS304 40 34 25 - 19 - 2.5 - 20 - 6 1PC 1 IP-6 06911396 7.99 SGD
In stock
- 3 - 16 16 12.5 10 Stainless steel (SUS304) 28 25 18 - 11.5 0.07 2 Counterbore type - 378-9594 4 1PC 1 B2188 39458054 4.99 SGD
In stock
Electrolytic polishing finish 5.2 0.29 32 25 65 21 SUS304 50 39 35 - 22 - 3 - 30 - 8 1PC 1 IP-8 06911405 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wire fixed
5
From Japan
On 2017-05-23 17:48:45
I used it in combination with P-less anchor. Robustness is perfect.
This review is about item#6911396.
Used as a fastener on leather goods
4
From Japan
On 2016-11-29 20:56:18
Because the stainless steel caulked ball does not pass, I want you to make the screw hole a little more. (Currently using a large hole and using caulked balls) I am satisfied with the product but ☆ at the point of the hole 4.
This review is about item#39458054.
As a hanger source of vintage lighting equipment (10 kg)
5
From Japan
On 2015-07-01 14:57:02
It is compact and strong. I would like also for flat screws if possible.
This review is about item#06911396.
Used for metal parts of leather craft
5
From Japan
On 2015-02-25 13:48:39
The screw hole seems to be JIS standard and it has the same diameter to drive the caulking of the leather craft, and a bit of hardship. When expanding with a metal drill, I hope that it will not be abolished because it fitted very well and fitted well. The price is higher by personal purchase, but it may be appropriate if you buy a box by a trader. subtle.
This review is about item#39458054.

Related Products