Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d (mm) Dimensions L (mm) Weight (g) Reference Working load (kN) Working Load (kgf) Dimension W (mm) Dimensions D (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimensions L (mm) Weight (g) Reference Working load (kN) Working Load (kgf) Dimension W (mm) Dimensions D (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 140 265 2.45 250 (reference) 68 12 21 1PC 1 A-12 06911807 37.44 SGD
Shipped after 2017-05-29
8 70 46 0.98 100 (reference) 36 7 9.5 1PC 1 A-7 06911764 10.99 SGD
Shipped after 2017-05-29
16 120 193 1.96 200 (reference) 60 11 17 1PC 1 A-11 06911791 30.60 SGD
Shipped after 2017-05-29
5.5 45 9 0.29 30 (Reference) 22 4 7 1PC 1 A-4 06911737 6.97 SGD
In stock
6 53 18 0.59 60 (Reference) 26 5 7 1PC 1 A-5 06911746 7.36 SGD
Shipped after 2017-05-26
7.5 61 29 0.78 80 (reference) 31.5 6 9 1PC 1 A-6 06911755 8.76 SGD
In stock
10 80 68 1.18 120 (Reference) 40 8 11 1PC 1 A-8 06911773 13.10 SGD
In stock
14 102 132 1.47 150 (reference) 50 10 13 1PC 1 A-10 06911782 17.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For fixing the awning
5
From Japan
On 2017-04-06 10:10:11
You are using is attached to the end of the string of the awning at the outdoor, but not signs of rust even after a lapse of two years, has been firm.
This review is about item#6911746.
Used as a lead connection of pet
2
From Japan
On 2015-12-28 12:28:25
The basic feeling of use and durability is good, but the engagement portion of the main body of the movable portion is so pretty sharp not been chamfered, I cut my finger with the tip when removing. This time was also purchased A-6-inch addition to this A-4 type, because both had the same problem, I think it's a common problem in a snap hook. It is only to regret a good basic performance and durability of the product. But, I think that it does not buy in the future because it does not hold a candle The dead fingers many times.
This review is about item#06911737.

Related Products