Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carabiner Jr.

Dimension W (mm)
30
Dimensions D (mm)
10
Dimensions L (mm)
80
Material
SUS304
...see all>
Product Options
ADD TO CART
Reference Working load (kN) Reference Working Load (kg) Dimension S (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Working load (kN) Reference Working Load (kg) Dimension S (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.11 215 15 Ring with 140 1PC 1 KJR-2 06912184 34.99 SGD
Shipped after 2018-06-27
1.32 135 16 No ring 133 1PC 1 KJR-1 06912175 27.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products