Buy more than* S$200* and get FREE SHIPPING

Carabiner D Shape

Reference Working load (kN)
1.96
Dimension W (mm)
60
Reference Working Load (kg)
200
Dimensions D (mm)
10
Dimension S (mm)
22
Dimensions L (mm)
115
Type
No ring
Weight (g)
156
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KD-10A 06912193 28.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products