Buy more than* S$200* and get FREE SHIPPING

S Can Sah Type

4.00 (3)
Dimensions S2 (mm)
20
Reference Working load (kN)
0.02
Dimensions S1 (mm)
5
Dimensions H2(mm)
40
Working Load (kgf)
2 (Reference)
Dimensions H1 (mm)
30
Dimension L2 (mm)
76
Dimensions D (mm)
3
Dimension L1 (mm)
82
Weight (g)
10
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAH-3 06912561 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Material arrangement
3
From Japan
On 2017-11-09 10:06:09
I bought it to hook a line, The track was too heavy and it was tilted. It might be nice to hit light things.
This review is about item#6912561.
Hanging exhibition panel
4
From Japan
On 2016-02-04 14:47:16
Since the utilization partition is square at the time of hanging panels, I thought about the square of S kang but because I use a thin plug, I can withstand the weight we used here, but it can be stabilized to some extent due to the relatively rectangular shape, but this shape I think that it is easier to think for future use
This review is about item#06912561.
Hanging the panel of the exhibition
5
From Japan
On 2015-06-02 18:25:46
The size etc was perfect and perfect. Also, if the tip is rounded out, is it still good?
This review is about item#06912561.

Related Products