Buy more than* S$200* and get FREE SHIPPING

S Hook SAM Type

5.00 (2)
Reference Working load (kN)
0.15
Reference Working Load (kg)
15
Dimensions D (mm)
6
Material
SUS304
...see all
Product Options
ADD TO CART
Dimension L1 (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions S2 (mm) Dimensions S1 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions S2 (mm) Dimensions S1 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 59 378-7737 - 38 26 56 40 108 1PC 1 SAM-6-120 06912604 8.36 SGD
Shipped after 2017-07-03
111 49 378-7702 - 30 32 40 38 99 1PC 1 SAM-6-111 06912577 7.63 SGD
In stock
155 66 378-7753 - 56 33 56 40 143 1PC 1 SAM-6-155 06912622 9.93 SGD
In stock
112 50 378-7711 1-1862 34 31 40 40 100 1PC 1 SAM-6-112 06912586 7.63 SGD
In stock
118 56 378-7729 1-1862 34 32 46 46 106 1PC 1 SAM-6-118 06912595 8.07 SGD
In stock
130 59 378-7745 1-1862 49 30 56 40 118 1PC 1 SAM-6-130 06912613 8.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Suspended cleaning tool
5
From Japan
On 2016-08-28 09:05:46
It is used to hang the cleaning tool. The previous one was bad, weak and weak. This is all right.
This review is about item#6912577.
Hanging MTB
5
From Japan
On 2015-04-27 15:35:22
In the second purchase this time, I hang it on a chain hanging from the ceiling and use it to hang the MTB. It is useful because it can be hung on the rim without interfering with the load bearing surface and the tire. However, I feel that the price is high. If S size of the same size is cheap, we will buy it.
This review is about item#06912622.

Related Products