Buy more than* S$200* and get FREE SHIPPING

Grating Clip GCA Type

5.00 (1)
Dimension W (mm)
20
Dimension T (mm)
1.5
Material
SUS304
...see all
Product Options
ADD TO CART
Dimensions W1(mm) Dimension H (mm) Dimensions L (mm) Weight (g) Compatible Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions W1(mm) Dimension H (mm) Dimensions L (mm) Weight (g) Compatible Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 47.5 70 36 32 to 45 1PC 1 GCA-70 06912647 9.73 SGD
Shipped after 2017-06-26
18.5 54.5 80 38 38 to 50 1PC 1 GCA-80 06912656 10.45 SGD
Shipped after 2017-06-26
16 37.5 60 31 19 - 32 1PC 1 GCA-60 06912631 9.02 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of grating
5
From Japan
On 2014-07-29 13:17:58
The set was easy and it was nice.
This review is about item#06912647.

Related Products