Buy more than* S$200* and get FREE SHIPPING

Grating Clip Gci Type

4.50 (2)
Dimensions D (mm)
2
Dimension H (mm)
35
Dimensions L (mm)
30
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimension S (mm) Weight (g) Dimension W (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Weight (g) Dimension W (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 29 10 4 1PC 1 GCI-1 06912674 6.40 SGD
In stock
8.5 30 13 7 1PC 1 GCI-2 06912683 6.49 SGD
In stock
9.5 31 16 10 1PC 1 GCI-3 06912692 6.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For grating anti-theft
5
From Japan
On 2017-10-01 15:56:46
I think that the usability is a very good product. It is a bit of a special hardware, so it's hard to see it around here, but it was saved.
This review is about item#6912674.
Used for fixing the grating
4
From Japan
On 2016-12-08 09:09:09
It is hard to come off because it is attached with prevention of slipping to fix between the two gratings. It is necessary to confirm the width of the gap and make a perfect order before ordering. It is repulsed by a spring and it does not enter. It moves somewhat if it is loose.
This review is about item#6912683.

Related Products