Buy more than* S$200* and get FREE SHIPPING

Taper pin reamer

4.20 (5)
...see all>
Product Options
ADD TO CART
Material Point Diameter Standard Length a (mm) Wide Diameter D2 (mm) Blade Diameter D1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Taper Overall Length L (mm) Point Angle (Degree) 2014 TRUSCO Published Page Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Point Diameter Standard Length a (mm) Wide Diameter D2 (mm) Blade Diameter D1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Taper Overall Length L (mm) Point Angle (Degree) 2014 TRUSCO Published Page Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MCO (cobalt high speed steel) 45 ° 5 2.04 1.4 37 2.5 1/50 57 45 - 4 - 1PC 1 TPR014 06937515 39.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° 5 2.24 1.6 37 2.5 1/50 57 45 - 4 - 1PC 1 TPR016 06937533 32.99 SGD
Shipped after 2018-05-01
MCO (cobalt high speed steel) - - 20.4 - 230 18 1/50 280 45 - 8 101-9716 1PC 1 TPR160 06937725 269.99 SGD
Shipped after 2018-02-28
MCO (cobalt high speed steel) 45 ° - 33 27 315 29 1/50 390 45 - - - 1PC 1 TPR270 06937831 759.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 34 28 315 30 1/50 390 45 - - - 1PC 1 TPR280 06937847 799.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 36.1 30 320 32 1/50 400 45 - - - 1PC 1 TPR300 06937865 879.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 38.1 32 320 34 1/50 415 45 - - - 1PC 1 TPR320 06937874 989.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 41.2 35 325 37 1/50 420 45 - - - 1PC 1 TPR350 06937883 1,189.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 44.4 38 335 40 1/50 430 45 - - - 1PC 1 TPR380 06937901 1,309.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 46.5 40 340 40 1/50 430 45 - - - 1PC 1 TPR400 06937917 1,559.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 48.5 42 340 44 1/50 440 45 - - - 1PC 1 TPR420 06937926 1,819.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 51.6 45 345 46 1/50 445 45 - - - 1PC 1 TPR450 06937935 2,059.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° 5 1.56 1.1 28 1.5 1/50 46 45 - 4 - 1PC 1 TPR011 06937481 42.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) - 5 12 9 155 12 1/50 190 45 - 6 101-9643 1PC 1 TPR090 06937655 91.99 SGD
Shipped after 2018-02-26
MCO (cobalt high speed steel) 45 ° - 30.7 25 300 28 1/50 370 45 - - - 1PC 1 TPR250 06937813 629.99 SGD
Shipped after 2018-03-01
MCO (cobalt high speed steel) 45 ° - 35.1 29 320 31 1/50 400 45 - - - 1PC 1 TPR290 06937856 839.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 42.3 36 330 38 1/50 425 45 - - - 1PC 1 TPR360 06937892 1,249.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) - 5 1.18 0.8 24 1.5 1/50 42 45 - 4 - 1PC 1 TPR008 06937454 47.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° 5 1.84 1.3 32 2 1/50 50 45 - 4 - 1PC 1 TPR013 06937506 41.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 23.8 19 250 22 1/50 310 45 - 8 - 1PC 1 TPR190 06937752 369.99 SGD
Shipped after 2018-02-28
MCO (cobalt high speed steel) 45 ° - 56.9 50 360 50 1/50 460 45 - - - 1PC 1 TPR500 06937953 2,319.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° 5 1.46 1 28 1.5 1/50 46 45 - 4 - 1PC 1 TPR010 06937472 42.99 SGD
Shipped after 2018-02-28
MCO (cobalt high speed steel) 45 ° 5 2.14 1.5 37 2.5 1/50 57 45 - 4 - 1PC 1 TPR015 06937524 34.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - 1-0369 - 452-3016 1PC 1 TPR02.0 37022081 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3024 1PC 1 TPR02.5 37022106 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3032 1PC 1 TPR03.0 37022167 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3041 1PC 1 TPR04.0 37022185 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3059 1PC 1 TPR05.0 37022203 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3067 1PC 1 TPR06.0 37022221 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3083 1PC 1 TPR08.0 37022264 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3091 1PC 1 TPR09.0 37022282 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3105 1PC 1 TPR10.0 37021941 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3156 1PC 1 TPR15.0 37022045 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3164 1PC 1 TPR16.0 37022063 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3113 1PC 1 TPR11.0 37021966 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3121 1PC 1 TPR12.0 37021984 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3181 1PC 1 TPR25.0 37022142 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3172 1PC 1 TPR20.0 37022124 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3075 1PC 1 TPR07.0 37022246 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3130 1PC 1 TPR13.0 37022002 -
Discontinued
[x]
- - - - - - - - - - 1-0369 - 452-3148 1PC 1 TPR14.0 37022027 -
Discontinued
[x]
MCO (cobalt high speed steel) 45 ° 5 2.56 1.7 48 3 1/50 68 45 - 4 - 1PC 1 TPR017 06937542 31.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° 5 2.66 1.8 48 3 1/50 68 45 - 4 - 1PC 1 TPR018 06937551 32.99 SGD
Shipped after 2018-03-01
MCO (cobalt high speed steel) 45 ° 5 2.76 1.9 48 3 1/50 68 45 - 4 - 1PC 1 TPR019 06937567 34.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) - 10 14.3 11 175 12 1/50 215 45 - 8 101-9660 1PC 1 TPR110 06937673 139.99 SGD
Shipped after 2018-02-28
MCO (cobalt high speed steel) 45 ° 10 15.6 12 190 14 1/50 230 45 - 8 101-9678 1PC 1 TPR120 06937682 169.99 SGD
Shipped after 2018-02-28
MCO (cobalt high speed steel) 45 ° - 17 13 210 14 1/50 255 45 - 8 101-9686 1PC 1 TPR130 06937691 179.99 SGD
Shipped after 2018-02-28
MCO (cobalt high speed steel) 45 ° - - - 210 16 1/50 255 45 - 8 101-9694 1PC 1 TPR140 06937707 249.99 SGD
Shipped after 2018-02-28
MCO (cobalt high speed steel) 45 ° - 19.2 - 220 18 1/50 270 45 - 8 - 1PC 1 TPR150 06937716 259.99 SGD
Shipped after 2018-02-28
MCO (cobalt high speed steel) 45 ° - 22.6 - 240 20 1/50 300 45 - 8 - 1PC 1 TPR180 06937743 349.99 SGD
Shipped after 2018-02-28
MCO (cobalt high speed steel) 45 ° - 24.8 20 250 22 1/50 310 45 - 8 - 1PC 1 TPR200 06937761 399.99 SGD
Shipped after 2018-02-28
MCO (cobalt high speed steel) 45 ° - 25.9 21 260 23 1/50 320 45 - 8 - 1PC 1 TPR210 06937777 489.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 27.1 22 270 24 1/50 330 45 - 8 - 1PC 1 TPR220 06937786 499.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 28.3 23 280 25 1/50 340 45 - 8 - 1PC 1 TPR230 06937795 509.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 29.5 24 290 28 1/50 350 45 - - - 1PC 1 TPR240 06937804 599.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 31.9 26 310 28 1/50 380 45 - - - 1PC 1 TPR260 06937822 719.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 54.6 48 345 48 1/50 450 45 - - - 1PC 1 TPR480 06937944 2,319.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° 5 1.28 0.9 24 1.5 1/50 42 45 - 4 - 1PC 1 TPR009 06937463 41.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° 5 1.74 1.2 32 2 1/50 50 45 - 4 - 1PC 1 TPR012 06937497 39.99 SGD
Shipped after 2018-03-02
MCO (cobalt high speed steel) 45 ° - 21.5 - 235 20 1/50 290 45 - 8 - 1PC 1 TPR170 06937734 309.99 SGD
Shipped after 2018-02-28
MCO (cobalt high-speed steel) 45degree 5 2.86 2 48 3 1/50 68 45 - 4 101-9562 1PC 1 TPR020 06937576 26.99 SGD
Shipped after 2018-02-26
MCO (cobalt high-speed steel) - 5 3.36 2.5 48 3 1/50 68 45 - 4 101-9571 1PC 1 TPR025 06937585 26.99 SGD
Shipped after 2018-02-26
MCO (cobalt high-speed steel) - 5 4.16 3 63 4 1/50 85 45 - 6 101-9589 1PC 1 TPR030 06937594 26.99 SGD
Shipped after 2018-02-26
MCO (cobalt high-speed steel) - 5 5.42 4 76 5 1/50 100 45 - 6 101-9597 1PC 1 TPR040 06937603 29.99 SGD
Shipped after 2018-02-26
MCO (cobalt high-speed steel) - 5 6.56 5 83 6 1/50 110 45 - 6 101-9601 1PC 1 TPR050 06937612 36.99 SGD
Shipped after 2018-02-26
MCO (cobalt high-speed steel) - 5 8 6 105 8 1/50 135 45 - 6 101-9619 1PC 1 TPR060 06937621 40.99 SGD
Shipped after 2018-02-26
MCO (cobalt high-speed steel) - 5 9.24 7 117 8 1/50 152 45 - 6 101-9627 1PC 1 TPR070 06937637 41.99 SGD
Shipped after 2018-02-26
MCO (cobalt high-speed steel) - 5 10.8 8 145 10 1/50 180 45 - 6 101-9635 1PC 1 TPR080 06937646 63.99 SGD
Shipped after 2018-02-26
MCO (cobalt high-speed steel) - 5 13.4 10 175 12 1/50 215 45 - 8 101-9651 1PC 1 TPR100 06937664 95.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Adjust fitting hole
5
From Japan
On 2017-01-15 13:06:49
Although it is not the original usage, it is used to adjust fitting holes. very convenient.
This review is about item#6937603.
Metal Processing
3
From Japan
On 2016-05-31 14:35:02
Especially not possible nor impossible
This review is about item#06937621.
Reamer for work
5
From Japan
On 2015-09-07 22:00:35
Used when doing reamer work by hand. A beautiful clean hole was made. It is the limit if S45C degree is done by hand, but if it is hardness up to S45C it will be beautiful finished.
This review is about item#06937664.
I pierce the bamboo with holes and adjust the fits according to the actual thing on the shaft
3
From Japan
On 2015-06-23 17:54:58
I use a handle for tapping, but since the finger of the right hand hangs on the large diameter side of the blade, I use the tape with a scratched blade. Can you lengthen the length of the part without the blade? Is it? Is it?
This review is about item#06937621.
In order to make a hole in the paper, I make a cylindrical thin tool like a punch. It is used to smooth the inside by tapering it.
5
From Japan
On 2009-09-01 23:50:45
I think that there is a taper reamer from 0.4 more thinly.
This review is about item#06937454.

Related Products