Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot Switch Made of Resin Mini

Caution
Outlet plug not attached.
Built-in Switch
Microswitch V type
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Contact Resistance (mohm)
50 or less
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
100 or more (DC500V megger)
Code Attached
VCTF 0.75mm2x3 core x1.5m
Operating Force
9.8N
Operating Characteristics
Momentary
Withstand Voltage
AC1500V 1 minute
Contact Arrangement
1c
Rating
AC250V 6A
Standard
Electrical Appliance and Material Safety Law/acquired
Type
Resin mini
Color
Green(5BG4/1 equivalent)
Weight (kg)
0.27
Material
Body, cover: polycarbonate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KFK1 06945084 33.99 SGD
In stock
ADD TO CART

Related Products