Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Small Foot Switch

4.50 (6)
Caution
Outlet plug not attached.
Built-in Switch
Microswitch V type
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Contact Resistance (mohm)
less than 50
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Code Attached
VCTF 0.75mm2x3 core x1m
Operating Force
20N
Operating Characteristics
Momentary
Withstand Voltage
AC1500V 1 minute
Contact Arrangement
1c
Rating
AC250V 6A
Standard
Electrical Appliance and Material Safety Law/acquired
Type
Small size
Color
Bluish Green (7.5BG4/1.5 approximation)
Weight (kg)
0.3
Material
Main unit, cover: Aluminum alloy die casting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KFL1 06945075 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used when using flexible shaft for drill stand
4
From Japan
On 2017-01-25 23:04:27
Although I can only turn on / off, there is no inconvenience. Although capacity is small, I am worried about the durability of contacts.
This review is about item#6945075.
Packaging machine
5
From Japan
On 2017-01-17 19:58:03
The price is reasonable and we use it very much.
This review is about item#6945075.
Food manufacturing
3
From Japan
On 2016-10-12 23:44:56
Since the thing that I purchased last time is getting old, I bought it for spare use this time.
This review is about item#6945075.
Machine tool safety measures
5
From Japan
On 2016-08-30 23:08:04
I am satisfied with the sturdy making and price.
This review is about item#6945075.
Used for table lifter
5
From Japan
On 2014-10-03 14:20:46
I purchased it due to a breakdown of the foot switch. I am using it without problems.
This review is about item#06945075.
Start of woodworking machine, machine tool, etc.
5
From Japan
On 2014-03-29 19:48:49
Compact, inexpensive and easy to use.
This review is about item#06945075.

Related Products