Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot Switch Normal Mode

4.00 (6)
Caution
Outlet plug not attached.
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Relative Humidity
45 - 85%
Operating Force
35N
Standard
Electrical Appliance and Material Safety Law/acquired
Color
Bluish Green (7.5BG4/1.5 approximation)
...see all>
Product Options
ADD TO CART
Weight (kg) Built-in Switch Contact Resistance (mohm) Insulation Resistance (Mohm) Code Attached Operating Characteristics Withstand Voltage Contact Arrangement Rating Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Built-in Switch Contact Resistance (mohm) Insulation Resistance (Mohm) Code Attached Operating Characteristics Withstand Voltage Contact Arrangement Rating Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.51 Microswitch Z type 50 or less 100 or more (DC500V megger) VCTF 1.25mm<sup>2</sup>x3 core x1m Momentary AC1500V 1 minute 1c AC250V 10A Standard type 1PC 1 KF1 06945023 57.99 SGD
In stock
0.47 Lock-push button switches less than 50 100 or more (DC500V mega) VCTF0.75mm<SUP>2</SUP>x2 core x1m Alternate AC1500V 1 minute 1a AC250V 6A Standard retention form 1PC 1 KF1H 06945032 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Replacement part of processing machine
5
From Japan
On 2018-02-28 14:30:32
Purchased as spare parts for replacement parts. Of course it works without problems.
This review is about item#6945032.
Used for driving boiled rice, inverting machine conveyor
3
From Japan
On 2017-05-21 11:26:35
Because there is moisture on the floor, because it is moistureproof, it uses plastic bags but it will be NG for 6 months to 1 year, before you can not get only the internal switch and replaced every foot switch However I will try to replace only the internal switch this time. (You can ship the foot switch body on the same day, but it seems to be shipped after 6 days in case of obtaining only the inside switch)
This review is about item#6945032.
Metal working operation
5
From Japan
On 2017-01-30 14:59:47
It was properly packed and there was no problem. The price is also cheap, I am satisfied.
This review is about item#6945023.
Product creation
5
From Japan
On 2015-11-07 05:32:13
Easy to use
This review is about item#06945023.
ON / OFF of interior lighting in examination room
4
From Japan
On 2013-11-05 15:09:33
I thought that the price is high but I thought about looking at the actual item I thought that it is a bit bigger but I am using it comfortably
This review is about item#06945032.
Facility ON / OFF
2
From Japan
On 2012-09-30 12:49:06
It seems that it can not be downsized because the internal switch is large. If the price can also be reduced in the height direction, the burden on the ankle is reduced and it is easy to use.
This review is about item#06945032.

Related Products