Buy more than* S$200* and get FREE SHIPPING

Ordinary Type Foot Switch, Mini

Caution
Outlet plug not attached.
Built-in Switch
Microswitch V type
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Contact Resistance (mohm)
less than 50
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Code Attached
VCTF0.75mm2x2 core x1m
Operating Force
10N
Operating Characteristics
Momentary
Withstand Voltage
AC1500V 1 minute
Contact Arrangement
1a
Rating
AC250V 6A
Standard
Electrical Appliance and Material Safety Law/acquired
Type
common type mini
Color
Black (N-1.0) equivalent
Weight (kg)
0.25
Material
main unit, cover: ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KFKF1 06945093 27.48 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products