Buy more than* S$200* and get FREE SHIPPING

Foot Switch Protective with Frame

5.00 (1)
Caution
Outlet plug not attached.
Built-in Switch
Microswitch Z type
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Contact Resistance (mohm)
50 or less
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
100 or more (DC500V megger)
Code Attached
VCTF 1.25mm2x3 core x1m
Operating Force
33N
Operating Characteristics
Momentary
Withstand Voltage
AC1500V 1 minute
Contact Arrangement
1c
Rating
AC250V 10A
Standard
Electrical Appliance and Material Safety Law/acquired
Type
With a protective frame
Color
Bluish green (7.5BG4/1.5 approximation)
Weight (kg)
1.1
Material
Main body, cover: Aluminum alloy die casting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KFM1 06945127 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine activation
5
From Japan
On 2016-11-15 08:59:50
It is very sturdy and it has a cover for preventing slipping, so it is safe for foot
This review is about item#06945127.

Related Products