Buy more than* S$200* and get FREE SHIPPING

A Case-Less Electromagnetic Switch

4.43 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Circuit Voltage (V)
200
Auxiliary Contacts
1a
Coil Rated Voltage(V)
AC200
Specification
Electromagnetic switch. No case
...see all>
Product Options
ADD TO CART
Rated Operational Current (A) Compatible Thermal Relay Heat Element Rating Setting Range (A) Compatible Motor Capacity (kW) Rated Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Operational Current (A) Compatible Thermal Relay Heat Element Rating Setting Range (A) Compatible Motor Capacity (kW) Rated Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- HRD 010 B 1.0-1.4 0.2 3phi220V 0.2kW 1PC 1 MUF 7HB 002 06945251 40.99 SGD
Shipped after 2018-01-22
11 HRD 010 B 1.7-2.7 0.4 3phi220V 0.4kW 1PC 1 MUF 7HB 004 06945267 40.99 SGD
Shipped after 2018-01-22
11 HRD 010 B 2.9-4.3 0.75 3phi220V 0.75kW 1PC 1 MUF 7HB 007 06945276 40.99 SGD
Shipped after 2018-01-22
11 HRD 010 B 5.4-8 1.5 3phi220V 1.5kW 1PC 1 MUF 7HB 015 06945285 40.99 SGD
Shipped after 2018-01-22
13 HRD 010 B 7-11 2.2 3phi220V 2.2kW 1PC 1 MUF10-4HB022 06945294 46.99 SGD
Shipped after 2018-01-22
20 HRD 018 B 12-18 3.7 3phi220V 3.7kW 1PC 1 MUF20HB037 06945303 76.99 SGD
Shipped after 2018-01-22
26 HRE 35 DG 18-26 5.5 3phi220V 5.5kW 1PC 1 MUF25HB055 06945312 109.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
When using switch of mixer
4
From Japan
On 2017-08-28 08:58:15
Currently used as replacement and spare parts I purchased it, but it can be used without problems.
This review is about item#06945303.
Paddy field landing pump
5
From Japan
On 2017-06-21 20:48:52
It fitted and attached, it fits within the existing cover, it was inexpensive and it was enough without cover.
This review is about item#6945294.
I used it for underwater pump.
2
From Japan
On 2016-04-21 14:42:21
Because case deteriorates, with case is necessary.
This review is about item#06945267.
Used for compressor repair
5
From Japan
On 2016-01-19 17:50:38
It was saved because it was easier to install and cheaper to purchase than the one used conventionally
This review is about item#06945303.
Air work
5
From Japan
On 2015-02-12 22:32:27
Thank you for the quick response.
This review is about item#06945303.
Start relay for compressor
5
From Japan
On 2013-04-05 21:20:11
The starting relay of the compressor used at work was broken and it was a necessary part as soon as possible but it was very satisfying as we arrived on the next day of ordering.
This review is about item#06945294.
For control of chiller cooling pump
5
From Japan
On 2012-06-27 12:40:32
Although it is used as it is, it is working normally without any problems at present. The price is also cheap and we are very satisfied.
This review is about item#06945285.

Related Products