Buy more than* S$200* and get FREE SHIPPING

Stud Terminal Block

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impulse Resistant
6000V
Conformity Standard
JIS C8201-7-1(JIS C2811)
Rated Insulation Voltage (V)
600
...see all>
Product Options
ADD TO CART
Weight (g) Tightening Torque (N ? m) Operating Ambient Temperature (deg C) Relative Humidity Terminal Screws Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Tightening Torque (N ? m) Operating Ambient Temperature (deg C) Relative Humidity Terminal Screws Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410 70 to 90 -20 to +55(No condensation, No freezing) 45 to 85% M16x64 (Commercial frequency) 2500V 1 minute 1PC 1 TS600R 40337893 29.99 SGD
Shipped after 2018-01-30
285 25 to 35 -20 to +55(No condensation, No freezing) 45 to 85% M12x50 (Commercial frequency) 2500V 1 minute 1PC 1 TS400R 40337884 26.99 SGD
Shipped after 2018-01-26
145 15 to 20 -20 to +55(No condensation, No freezing) 45 to 85% M10x38.5 (Commercial frequency) 2500V 1 minute 1PC 1 TS200R 40337875 13.99 SGD
In stock
80 8 - 10 -20 to 55 (no frost or condensation) 45 - 85% M8x33 (Commercial frequency) 2500V / 1min. 1PC 1 TS100R 40337866 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for attaching copper earth bar to wood board
5
From Japan
On 2017-08-10 19:42:30
Even when screwing the IV rays that are mechanically strong and thick, it will not rattle.
This review is about item#40337866.

Related Products