Buy more than* S$200* and get FREE SHIPPING

Rail Type Terminal-Block Tx Series

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
Specification
35 mm width DIN rail compatible jump up terminal block
...see all>
Product Options
ADD TO CART
Connectable Wire (mm2) Maximum Current (A) Terminal Screws Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connectable Wire (mm2) Maximum Current (A) Terminal Screws Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 20 M3.5x8 Jump up type 1Box(60PC) 1 TXU 10S 06946256 42.99 SGD
In stock
3.5 30 M4x8.5 Jump up type 1Box(60PC) 1 TXU 20 06946274 56.99 SGD
In stock
1.25 15 M3x8 Jump up type 1Box(60PC) 1 TXU 7 06946247 41.99 SGD
In stock
2 20 M3.5x8 Jump up type 1Box(60PC) 1 TXU 10 06946265 44.99 SGD
In stock
38 130 M8x15 Jump up form 1Box(6PC) 1 TXU 100 06946317 41.99 SGD
Shipped after 2018-02-22
22 90 M6x12 Jump up form 1Box(10PC) 1 TXU 60 06946301 40.99 SGD
Shipped after 2018-02-21
- 80 M5x12 Jump up form 1Box(30PC) 1 TXU 50 06946292 62.99 SGD
Shipped after 2018-02-22
8 50 M5x10 Jump up form 1Box(30PC) 1 TXU 30 06946283 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-22 12:55:06
Very beautiful, easy to use, I will buy next time as well.
This review is about item#6946256.

Related Products