Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DIN Rail

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
35mmDIN standard rail
Weight (g)
175
Length (mm)
1005
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TXDA 2 06946554 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Production of control equipment
5
From Japan
On 2017-03-22 15:07:58
You can cut it to your favorite length yourself. It is more affordable to buy here than to find what you want.
This review is about item#06946554.
Panel assembly
3
From Japan
On 2014-03-19 13:08:02
Easy to use
This review is about item#06946554.

Related Products