Buy more than* S$200* and get FREE SHIPPING

phi30 Electromagnetic Buzzer

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Consumption (VA)
8.5
Operating Ambient Temperature (deg C)
(No freezing) -10 to +40
Insulation Resistance (Mohm)
100
Sound Pressure
90dB
Withstand Voltage
Non-live parts between the AC2000V · 1 minute live parts
Protection Structure
IP65
Weight (g)
350
Material
Iron casting
...see all
Product Options
ADD TO CART
Buzzing Time Rating Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Buzzing Time Rating Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 consecutive minutes AC110 50/60Hz 1PC 1 AZ11N 02486967 60.65 SGD
In stock
5 consecutive minutes AC220 50/60Hz 1PC 1 AZ12N 02486976 60.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Buzzer for the security device
5
From Japan
On 2015-06-26 16:08:19
Waterproof buzzer that can be used outdoors had a hard time not hard to find.
This review is about item#02486967.

Related Products