Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Material Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Grip: ABS resin M6x1 24 14 25 10 1PC 1 PB25x6B 07002807 1.99 SGD
Shipped after 2018-06-27
Black Grip: ABS resin M16x2 48 25 50 85 1PC 1 PB50x16B 07002877 5.99 SGD
Shipped after 2018-06-25
Black Grip: ABS resin M8x1.25 24 14 25 10 1PC 1 PB25x8B 07002816 1.99 SGD
Shipped after 2018-06-22
Black Grip: ABS resin M10x1.5 38 20 40 40 1PC 1 PB40x10B 07002843 3.99 SGD
In stock
Red Grip: ABS resin M6x1 24 14 25 10 1PC 1 PB25x6R 07002703 1.99 SGD
In stock
Red Grip: ABS resin M8x1.25 24 14 25 10 1PC 1 PB25x8R 07002712 1.99 SGD
In stock
Black Grip: ABS resin M8x1.25 30 14 32 20 1PC 1 PB32x8B 07002825 2.99 SGD
In stock
Black Grip: ABS resin M12x1.75 38 20 40 40 1PC 1 PB40x12B 07002852 3.99 SGD
In stock
Red Grip: ABS resin M6x1 19 10 20 5 1PC 1 PB20x6R 07002694 1.99 SGD
In stock
Red Grip: ABS resin M12x1.75 38 20 40 40 1PC 1 PB40x12R 07002755 3.99 SGD
In stock
Red Grip: ABS resin M8x1.25 30 14 32 20 1PC 1 PB32x8R 07002721 2.99 SGD
In stock
Black Grip: ABS resin M12x1.75 48 22 50 85 1PC 1 PB50x12B 07002861 5.99 SGD
In stock
Red Grip: ABS resin M10x1.5 30 20 32 20 1PC 1 PB32x10R 07002737 2.99 SGD
In stock
Red Grip: ABS resin M12x1.75 48 22 50 85 1PC 1 PB50x12R 07002764 5.99 SGD
In stock
- - - - - - - 1PC 1 PB50x16R 07002773 5.99 SGD
In stock
- - - - - - - 1PC 1 PB20x5B 07002782 1.99 SGD
In stock
Black Grip: ABS resin M10x1.5 30 20 32 20 1PC 1 PB32x10B 07002834 2.99 SGD
Shipped after 2018-06-25
Black Grip:ABSresin M6x1 19 10 20 5 1PC 1 PB20x6B 07002791 1.99 SGD
In stock
Red Grip:ABSresin M5x0.8 19 10 20 5 1PC 1 PB20x5R 07002685 1.99 SGD
In stock
Red Grip:ABSresin M10x1.5 38 20 40 40 1PC 1 PB40x10R 07002746 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
I used it to repair the drill machine.
5
From Japan
On 2017-10-14 18:05:59
In the home center etc, we could not find it inside, but it is a drifting monotaro.
This review is about item#7002712.
Grip of treatment device
5
From Japan
On 2017-05-31 22:08:14
To fit the price, with a solid handling ball, familiar with your hands.
This review is about item#7002877.
For replacement
4
From Japan
On 2017-02-27 14:34:33
It is convenient to use variously. Because it is cheap, I always ask for several pieces.
This review is about item#7002703.
Drilling machine lever
5
From Japan
On 2016-08-11 19:15:29
For me the diameter is just as easy to use.
This review is about item#7002755.
Work machine
5
From Japan
On 2015-12-07 17:18:30
I use it without any problem with cost performance, quality
This review is about item#07002712.
Automobile
4
From Japan
On 2014-08-20 09:58:37
With the same screw diameter, it was good that the grip was 2-3 mm bigger, but I will use it as it is because I can use it because there is no substitute.
Automobile
5
From Japan
On 2014-06-17 19:16:41
There is no problem at present. A handful is a good feeling.
This review is about item#07002861.
Automobile
5
From Japan
On 2014-06-17 19:06:12
There is no problem at present. It is a nice handful.
This review is about item#07002861.
Thread winder
3
From Japan
On 2014-04-15 14:54:06
Although I was using the machine n 30 years ago, but I was looking for it because it was a W3 / 8 screw at that time but purchased for M10 and applied processing bond with tap of W3 / 8 but used other Parts are inevitable because there is no inch size Old type of textile machine is inch size large shaft bearings and so on.
This review is about item#07002843.
Used for exchanging grip balls of machine tool
4
From Japan
On 2013-11-27 13:48:06
It is used for refreshing second hand drilling machine and other machine tools. When it searches for cheap price, it became this, but if you use the same shaft as the screw diameter, you will be concerned about hitting the finger standing part around the screw hole with the finger. (It is okay to use it by cutting it)
This review is about item#07002755.

Related Products