Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Grip Ball, With Metal Core

4.33 (15)
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16x2 48 25 50 125 Red Grip: ABS plastic <br> metal core: Brass 1PC 1 PC50x16R 07002974 9.99 SGD
Shipped after 2018-05-02
- - - - - - - 1PC 1 PC50x16B 07003071 10.99 SGD
Shipped after 2018-05-02
M5x0.8 19 8 20 7 Red Grip:ABSplasticmetalcore:Brass 1PC 1 PC20x5R 07002886 2.99 SGD
Shipped after 2018-05-01
M6x1 19 10 20 7 Red Grip:ABSplasticmetalcore:Brass 1PC 1 PC20x6R 07002895 2.99 SGD
Shipped after 2018-05-01
M6x1 24 10 25 15 Red Grip: ABS plastic Core metal: brass 1PC 1 PC25x6R 07002904 2.99 SGD
Shipped after 2018-05-01
M8x1.25 24 12 25 15 Red Grip: ABS resin core: Brass 1PC 1 PC25x8R 07002913 2.99 SGD
Shipped after 2018-05-01
M8x1.25 30 12 32 25 Red Grip: ABS resin core: Brass 1PC 1 PC32x8R 07002922 3.99 SGD
Shipped after 2018-05-01
M10x1.5 30 15 32 30 Red Grip: ABS resin core: Brass 1PC 1 PC32x10R 07002931 4.99 SGD
Shipped after 2018-05-01
M10x1.5 38 15 40 50 Red Grip: ABS resin core: Brass 1PC 1 PC40x10R 07002947 4.99 SGD
Shipped after 2018-05-01
M12x1.75 38 18 40 55 Red Grip: ABS resin core: Brass 1PC 1 PC40x12R 07002956 5.99 SGD
Shipped after 2018-05-01
M12x1.75 48 18 50 100 Red Grip: ABS resin core: Brass 1PC 1 PC50x12R 07002965 7.99 SGD
Shipped after 2018-05-01
M5x0.8 19 8 20 7 Black Grip: ABS plastic Core metal: brass 1PC 1 PC20x5B 07002983 2.99 SGD
Shipped after 2018-05-01
M6x1 19 10 20 7 Black Grip: ABS resin core: Brass 1PC 1 PC20x6B 07002992 2.99 SGD
Shipped after 2018-05-01
M6x1 24 10 25 15 Black Grip: ABS plastic Core metal: brass 1PC 1 PC25x6B 07003001 2.99 SGD
Shipped after 2018-05-01
M8x1.25 24 12 25 15 Black Grip: ABS resin core: Brass 1PC 1 PC25x8B 07003017 2.99 SGD
Shipped after 2018-05-01
M8x1.25 30 12 32 25 Black Grip: ABS plastic Core metal: brass 1PC 1 PC32x8B 07003026 3.99 SGD
Shipped after 2018-05-01
M10x1.5 30 15 32 30 Black Grip: ABS plastic Core metal: brass 1PC 1 PC32x10B 07003035 3.99 SGD
Shipped after 2018-05-01
M10x1.5 38 15 40 50 Black Grip: ABS resin core: Brass 1PC 1 PC40x10B 07003044 4.99 SGD
Shipped after 2018-05-01
M12x1.75 38 18 40 55 Black Grip: ABS plastic Core metal: brass 1PC 1 PC40x12B 07003053 5.99 SGD
Shipped after 2018-05-01
M12x1.75 48 18 50 100 Black Grip: ABS plastic Core metal: brass 1PC 1 PC50x12B 07003062 7.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
Grip end of sliding lever of desktop drilling machine.
5
From Japan
On 2018-03-05 14:45:37
The female screw part was firmly screwed in with metal, and worry of cracking ceased.
This review is about item#7003035.
Update of machine tool
5
From Japan
On 2018-02-05 21:53:57
The handle of the tool used at work broke due to aged deterioration. Although genuine parts also ended production, they were at a loss, but if you bought this one of near size, it matches brilliantly! I am very satisfied.
This review is about item#7002922.
Shift knob for private car
4
From Japan
On 2016-09-28 15:14:42
① not cold in winter and not hot in the summer ② easy to paint because it is made of resin ③ can devise an attachment to use in all models
As a ball part of RAM mount
5
From Japan
On 2016-06-09 08:20:49
I am using this because RAM ball parts are high.
This review is about item#07003017.
Operation rod
5
From Japan
On 2016-04-22 20:00:26
It is cheap and convenient.
This review is about item#07002992.
RAM substitute for RAM mount
5
From Japan
On 2016-02-10 09:58:11
It is perfect for a RAM mount ball.
This review is about item#07002913.
Private use
5
From Japan
On 2015-08-03 14:49:43
Satisfied with price and kind
This review is about item#07002922.
I use it as a replacement for the machine's handle.
3
From Japan
On 2015-07-09 09:57:34
I am using it without problems.
This review is about item#07002922.
hobby
1
From Japan
On 2015-06-07 21:32:35
The shape dimensions were the same as those purchased before but the plastic at the boundary between the main body and the metal part was white and it was different from the picture. Please make photo and product same.
This review is about item#07003044.
It is used as a part of the fastening metal used for adjusting the angle of the boom stand of the microphone.
5
From Japan
On 2015-02-17 13:51:15
I lost it about 30 years ago and temporarily fastened with a nut. I found out that there is such a member and purchased it. I got frustrated for 30 years.
This review is about item#07003001.

Related Products