Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Finishing Material Dimensions Lf (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Screw Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Dimensions Lf (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Screw Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUM22L, buffing, chrome-plated 9.5 6 M4 16 3.5 8 Steel, female thread 9.5 7 1PC 1 KNF-16-M4 07004961 2.99 SGD
Shipped after 2018-02-26
SUM22L, buffing, chrome-plated 7.5 5 M3 12 2.5 6 Steel, female thread 7.5 3 1PC 1 KNF-12-M3 07004952 2.99 SGD
Shipped after 2018-02-27
SUM22L, buffing, chrome-plated 11.5 7.5 M5 20 4 10 Steel, female thread 11.5 13 1PC 1 KNF-20-M5 07004977 2.99 SGD
Shipped after 2018-02-27
SUM22L, buffing, chrome-plated 15 10 M6 24 5 12 Steel, female thread 15 23 1PC 1 KNF-24-M6 07004986 3.99 SGD
Shipped after 2018-02-26
SUM22L,buffing,chrome-plated 18 12 M8 30 6 16 Steelinternalthread 18 45 1PC 1 KNF-30-M8 07004995 5.99 SGD
Shipped after 2018-02-26
SUM22L, buffing, chrome-plated 23 15 M10 36 8 20 Steel, female thread 23 86 1PC 1 KNF-36-M10 07005004 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I attached it to the screw of the vernier scale of the machine
5
From Japan
On 2016-01-17 19:20:52
The thread diameter was a delicious snack, so I could install it immediately. I am sorry that it is not a thing that will come out continuously though I have offered useful items.
This review is about item#07004986.
CPU cooler set screw
5
From Japan
On 2015-01-18 19:19:56
I was looking for something that fits inside diameter and the shape of the pedestal would fit. I am satisfied with just fit. I wish I had been a little cheaper in about four.
This review is about item#07004952.

Related Products