Buy more than* S$200* and get FREE SHIPPING

Knurled Handwheel

LC Dimensions (mm)
10
Dimensions M (mm)
M6
Dimensions C (mm)
5
Finishing Material
A5056, anodized (black)
Specification
Grip mounting hole, pilot hole
...see all>
Product Options
ADD TO CART
Caution Dimensions s (mm) Dimensions p (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Dimensions s (mm) Dimensions p (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip is not attached to the handle body. 15 17 50 13 27 28 87 1PC 1 HAK-50 07005144 17.99 SGD
In stock
Grip is not attached to the handle body. 25 30 80 15 45 40 299 1PC 1 HAK-80 07005162 45.99 SGD
Shipped after 2018-01-22
Grip is not attached to the handle body. 18 23 63 14 35 32 161 1PC 1 HAK-63 07005153 26.99 SGD
In stock
- 13 14.5 40 12 22 25 50 1PC 1 HAK-40 07005135 12.99 SGD
In stock
ADD TO CART

Related Products