Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Color Finishing Material Dimensions Lf (mm) Dimensions M (mm) Dimensions D (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Color Finishing Material Dimensions Lf (mm) Dimensions M (mm) Dimensions D (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 26 Black Grip: Nylon 6 (black) Screw: Brass 18 M10 24 16.5 1PC 1 KDC-10-BK 07005406 5.99 SGD
In stock
35 13 Black Grip: Nylon 6 (black) Screw: Brass 10 M8 19 14 1PC 1 KDC-8-BK 07005381 4.99 SGD
In stock
45 16 Red Grip: Nylon 6 (red) Screw: Brass 18 M8 20 14 1PC 1 KDC-8B-RD 07005442 4.99 SGD
Shipped after 2018-06-22
65 30 Black Grip: Nylon 6 (black) Screw: Brass 18 M10 26 18 1PC 1 KDC-10B-BK 07005415 5.99 SGD
In stock
35 13 Red Grip: Nylon 6 (red) Screw: Brass 10 M8 19 14 1PC 1 KDC-8-RD 07005433 3.99 SGD
Shipped after 2018-06-22
35 11 Black Grip: Nylon 6 (black) Screw: Brass 9 M6 19 14 1PC 1 KDC-6-BK 07005372 3.99 SGD
In stock
55 26 Red Grip: Nylon 6 (red) Screw: Brass 18 M10 24 16.5 1PC 1 KDC-10-RD 07005451 5.99 SGD
Shipped after 2018-06-22
35 11 Red Grip: Nylon 6 (red) Screw: Brass 9 M6 19 14 1PC 1 KDC-6-RD 07005424 3.99 SGD
Shipped after 2018-06-22
45 16 Black Grip: Nylon 6 (black) screw: Brass 18 M8 20 14 1PC 1 KDC-8B-BK 07005397 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lever of self-made tool
5
From Japan
On 2017-09-05 16:44:12
The built-in screws are made of brass and there is also strength and it is good. I want you to have more size.
This review is about item#7005415.

Related Products