Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension h (mm) Dimensions C (mm) Dimensions A (mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Color Dimensions Lr (mm) Finishing Material LC Dimensions (mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions C (mm) Dimensions A (mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Color Dimensions Lr (mm) Finishing Material LC Dimensions (mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 10.5 21 93.5 36 112 35 - 13 - 7 6.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UPC-21 x93.5-SG 07006903 10.99 SGD
Shipped after 2018-06-28
30 10.5 21 93.5 36 112 35 - 13 - 7 6.5   1pc 1 UPC-21 x93.5-OR 07006867 10.99 SGD
Shipped after 2018-06-28
34 13 26 117 41 139 45 - 15 - 9 8.5   1pc 1 UPC-26 x117-OR 07006876 11.99 SGD
Shipped after 2018-06-28
30 10.5 21 93.5 36 112 35 Matte black 13 Glass fiber reinforced nylon 6 7 6.5   1PC 1 UPC-21x93.5-BK 07006824 7.99 SGD
In stock
37 13 27 132 45 156 60 - 16 - 9 8.5   1pc 1 UPC-27 x132BK 07006842 10.99 SGD
In stock
34 13 26 117 41 139 45 - 15 - 9 8.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UPC-26 x117-SG 07006912 8.99 SGD
Shipped after 2018-06-27
34 13 26 117 41 139 45 - 15 - 9 8.5   1pc 1 UPC-26 x117-BK 07006833 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Various equipment installation
2
From Japan
On 2017-09-15 11:34:00
It is difficult to get out of center with screw hole spacing being odd. It has accuracy and weather resistance, so I am dissatisfied with that point only.
This review is about item#7006833.
I use it as a handle.
5
From Japan
On 2017-05-09 15:04:44
It is very strong. If even a screw is stopped tightly, it is a demon to a demon.
This review is about item#7006824.
Addition of combin handle
5
From Japan
On 2016-10-03 19:19:33
Since there are few parts to be gripped by the machine body, I purchased this product and installed it. Because it is hard plastic, it does not have to deform even if you apply force.
This review is about item#7006824.
To the handle for moving the motorcycle platform
5
From Japan
On 2016-01-10 22:41:01
Light, durable and cheap, made of plastic. Because it is convenient, I bought several pieces.
This review is about item#07006824.

Related Products