Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Square louver-flame-retardant PS-made

Dimension G(mm)
105
Dimensions C (mm)
14
Dimensions B (mm)
120
Dimensions E (mm)
97
Dimensions D (mm)
97
Dimension F (mm)
105
Dimensions A (mm)
120
Material
AES
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LB1212-MC 07393723 37.99 SGD
Shipped after 2018-06-27
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LB1212-FK 07393732 42.99 SGD
Shipped after 2018-06-27
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LB1212-MK 07393714 37.99 SGD
Shipped after 2018-06-27
  1pc 1 LB1212-FC 07393741 42.99 SGD
In stock
ADD TO CART

Related Products