Buy more than* S$200* and get FREE SHIPPING

Chief ln 3 (mm)
81.83
Chief ln 2 (mm)
76.5
Neck bottom line length l1 (mm)
2.5
Neck Diameter dn(mm)
4.67
Bottom length ln 1 (mm)
80
Shank length ls (mm)
68.17
Blade R Tolerance (mm)
+/-0.02
Blade Diameter Tolerance (mm)
0--0.02
Helix Angle (Degree)
30
Blade Length l (mm)
2.5
Blade Edge R (mm)
1
Shank Diameter d (phi mm)
6
Blade Diameter D (phi mm)
2
Overall Length L (mm)
150
Shape
A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EPBPX2020-10 06972865 279.90 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products