Buy more than* S$200* and get FREE SHIPPING

Epoch precision small diameter square end mill

Blade Diameter Tolerance (mm)
0--0.015
Shank Diameter Tolerance (mm)
0--0.005
Helix Angle (Degree)
30
Shank Diameter (phi mm)
6
Overall Length (mm)
50
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Blade Length (mm) Under Head Length (mm) Recess Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Blade Length (mm) Under Head Length (mm) Recess Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 0.7 1.7 0.55 1pc 1 HYPS2006-C 06979384 67.99 SGD
Shipped after 2018-05-31
1.4 1.8 3.8 1.35 1pc 1 HYPS2014-C 06979427 57.99 SGD
Shipped after 2018-05-31
1.5 1.9 4.9 1.45 1pc 1 HYPS2015-C 06979436 53.99 SGD
Shipped after 2018-05-31
6 7.5 12.5 5.9 1pc 1 HYPS2060-C 06979524 69.99 SGD
Shipped after 2018-05-31
2 2.5 5.5 1.95 1pc 1 HYPS2020-C 06979463 53.99 SGD
Shipped after 2018-05-31
3.5 4.5 8.5 3.4 1pc 1 HYPS2035-C 06979497 64.99 SGD
Shipped after 2018-05-31
5 6 11 4.9 1pc 1 HYPS2050-C 06979515 68.99 SGD
Shipped after 2018-05-31
0.2 0.3 - - 1pc 1 HYPS2002-C 06979341 72.99 SGD
Shipped after 2018-05-31
4 5 10 3.9 1pc 1 HYPS2040-C 06979506 64.99 SGD
Shipped after 2018-05-31
1.8 2.3 5.3 1.75 1pc 1 HYPS2018-C 06979454 57.99 SGD
Shipped after 2018-05-31
0.4 0.5 - - 1pc 1 HYPS2004-C 06979366 69.99 SGD
Shipped after 2018-05-31
0.5 0.6 1.6 0.45 1pc 1 HYPS2005-C 06979375 67.99 SGD
Shipped after 2018-05-31
1.6 2 5 1.55 1pc 1 HYPS2016-C 06979445 57.99 SGD
Shipped after 2018-05-31
3 4 8 2.9 1pc 1 HYPS2030-C 06979481 62.99 SGD
Shipped after 2018-05-31
1 1.3 3.3 0.95 1pc 1 HYPS2010-C 06979402 53.99 SGD
Shipped after 2018-05-31
1.2 1.5 3.5 1.15 1pc 1 HYPS2012-C 06979411 57.99 SGD
Shipped after 2018-05-31
0.3 0.4 - - 1pc 1 HYPS2003-C 06979357 69.99 SGD
Shipped after 2018-05-31
0.8 1 2.5 0.75 1pc 1 HYPS2008-C 06979393 63.99 SGD
Shipped after 2018-05-31
2.5 3 6 2.4 1pc 1 HYPS2025-C 06979472 53.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products