Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Weight (g) Type Width B (mm) Inscribed Circle Diameter Fw (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Weight (g) Type Width B (mm) Inscribed Circle Diameter Fw (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 1.5(min) 100 669(reference) - 21 66 1.1(min) 86500 98500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJ211EW 07024281 53.99 SGD
Shipped after 2018-06-27
75 1.5(min) 130 1440(reference) - 25 88.5 1.5(min) 130000 156000   1PC 1 NJ215W 07024324 109.99 SGD
Shipped after 2018-06-27
85 2(min) 150 2110(reference) - 28 100.5 2(min) 167000 199000   1PC 1 NJ217W 07024342 129.99 SGD
Shipped after 2018-06-27
20 1(min) 47 107(reference) - - 26.5 0.6(min) 25700 22600   1PC 1 NJ204W 07024211 21.99 SGD
In stock
30 1(min) 62 205(reference) - - 37.5 0.6(min) 39000 37500   1PC 1 NJ206EW 07024236 30.99 SGD
Shipped after 2018-12-05
35 1.1(min) 72 304(reference) - - 44 0.6(min) 50500 50000   1PC 1 NJ207EW 07024245 32.99 SGD
Shipped after 2018-12-05
35 1.5(min) 80 545(reference) - 21 46.2 1.1(min) 66500 65500   1PC 1 NJ307EW 32996047 38.99 SGD
Shipped after 2018-06-25
45 1.1(min) 85 438(reference) - 19 54.5 1.1(min) 63000 66500   1PC 1 NJ209EW 07024263 40.99 SGD
Shipped after 2018-06-28
70 1.5(min) 125 1290(reference) - 24 83.5 1.5(min) 119000 137000   1PC 1 NJ214W 07024315 81.99 SGD
Shipped after 2018-06-27
80 2(min) 140 1700(reference) - 26 95.3 2(min) 139000 167000   1PC 1 NJ216W 07024333 109.99 SGD
Shipped after 2018-06-27
25 1(min) 52 136(reference) - - 31.5 0.6(min) 29300 27700   1PC 1 NJ205EW 07024227 22.99 SGD
Shipped after 2018-12-10
50 1.1(min) 90 500(reference) - 20 59.5 1.1(min) 69000 76500   1PC 1 NJ210EW 07024272 44.99 SGD
Shipped after 2018-06-27
40 1.1(min) 80 379(reference) - - 49.5 1.1(min) 55500 55500   1PC 1 NJ208EW 07024254 36.99 SGD
N/A
60 1.5(min) 110 824(reference) - 22 72 1.5(min) 97500 107000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJ212EW 07024297 60.99 SGD
Shipped after 2018-06-27
65 1.5(min) 120 1050(reference) - 23 78.5 1.5(min) 108000 119000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJ213EW 07024306 73.99 SGD
Shipped after 2018-06-27
40 1.5(min) 90 747(reference) - 23 52 1.5(min) 83000 81500   1PC 1 NJ308EW 32996056 44.99 SGD
In stock
30 1.1(min) 72 409(reference) - 19 40.5 1.1(min) 53000 50000   1PC 1 NJ306EW 32996031 29.99 SGD
In stock
25 1.1 (minimum) 62 269 ​​(Reference) NJ-shaped 17 34 1.1 (minimum) 41500 37500   1PC 1 NJ305EW 32996022 25.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products