Buy more than* S$200* and get FREE SHIPPING

Cylindrical Roller Bearing

5.00 (3)
JIS Grade
0
...see all>
Product Options
ADD TO CART
Circumscribed Circle Diameter Ew (mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inscribed Circle Diameter Fw (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circumscribed Circle Diameter Ew (mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inscribed Circle Diameter Fw (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 45 19 85 420 47000 46000 9000 7500 55 1pc 1 N209 68557334 37.99 SGD
Shipped after 2018-01-26
133.8 85 28 150 1870 140000 120000 5000 4300 101.8 1pc 1 N217 68557413 95.99 SGD
Shipped after 2018-01-26
143 90 30 160 2250 178000 152000 4800 4000 107 1pc 1 N218 68557422 129.99 SGD
Shipped after 2018-01-26
95 50 27 110 1140 86000 87000 6700 5600 65 1pc 1 N310 68557736 56.99 SGD
Shipped after 2018-01-26
104.5 55 29 120 1400 111000 111000 6300 5000 70.5 1pc 1 N311 68557745 65.99 SGD
Shipped after 2018-01-26
130 70 35 150 2680 220000 158000 5000 4000 90 1pc 1 N314 68557772 109.99 SGD
Shipped after 2018-01-26
121.5 65 33 140 2220 139000 135000 5300 4500 83.5 1pc 1 N313 68557763 90.99 SGD
Shipped after 2018-01-26
165 90 43 190 5250 265000 240000 3800 3200 115 1pc 1 N318 68557815 249.99 SGD
Shipped after 2018-01-26
61.8 35 17 72 290 31500 33500 11000 9500 43.8 1pc 1 N207 68557316 31.99 SGD
Shipped after 2018-01-26
88.5 55 21 100 630 62500 58000 7500 6300 66.5 1pc 1 N211 68557352 48.99 SGD
Shipped after 2018-01-26
113 60 31 130 1780 126000 124000 5600 4800 77 1pc 1 N312 68557754 76.99 SGD
Shipped after 2018-01-26
147 80 39 170 3830 207000 190000 4300 3600 103 1pc 1 N316 68557797 169.99 SGD
Shipped after 2018-01-26
156 85 41 180 4440 247000 224000 4000 3400 108 1pc 1 N317 68557806 209.99 SGD
N/A
80.4 50 20 90 470 51000 48000 8500 7100 60.4 1pc 1 N210 68557343 41.99 SGD
Shipped after 2018-01-26
44.5 20 15 52 150 17300 21400 15000 12000 28.5 1pc 1 N304 68557675 22.99 SGD
Shipped after 2018-01-26
62 30 19 72 350 35000 38500 11000 8500 42 1pc 1 N306 68557693 29.99 SGD
Shipped after 2018-01-26
68.2 35 21 80 460 47000 49500 9500 8000 46.2 1pc 1 N307 68557702 33.99 SGD
Shipped after 2018-01-26
139.5 75 37 160 3150 205000 190000 4800 3800 95.5 1pc 1 N315 68557781 129.99 SGD
Shipped after 2018-01-26
97.5 60 22 110 820 75000 68500 7100 6000 73.5 1pc 1 N212 68557361 56.99 SGD
N/A
105.6 65 23 120 1040 94500 84000 6300 5300 79.6 1pc 1 N213 68557377 62.99 SGD
Shipped after 2018-01-26
110.5 70 24 125 1140 95000 83500 6300 5000 84.5 1pc 1 N214 68557386 69.99 SGD
Shipped after 2018-01-26
116.5 75 25 130 1220 111000 96500 6000 4800 88.5 1pc 1 N215 68557395 83.99 SGD
Shipped after 2018-01-26
125.3 80 26 140 1500 122000 106000 5300 4500 95.3 1pc 1 N216 68557404 92.99 SGD
Shipped after 2018-01-26
86.5 45 25 100 850 77500 78500 7500 6300 58.5 1pc 1 N309 68557727 48.99 SGD
Shipped after 2018-04-12
70 40 18 80 360 43000 43500 10000 8500 50 1pc 1 N208 68557325 34.99 SGD
Shipped after 2018-01-26
53 25 17 62 230 25200 29300 13000 10000 35 1pc 1 N305 68557684 25.99 SGD
Shipped after 2018-01-26
77.5 40 23 90 650 57000 58500 8500 6700 53.5 1pc 1 N308 68557711 40.99 SGD
Shipped after 2018-01-26
40 20 14 47 110 12700 15400 18000 15000 27 1pc 1 N204 68557282 19.99 SGD
In stock
45 25 15 52 130 15700 17700 16000 13000 32 1pc 1 N205 68557291 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Engine
5
From Japan
On 2017-12-23 14:29:39
It is saved because it is a cheaper and more reliable product than a genuine product.
This review is about item#68557282.
Engine OH
5
From Japan
On 2014-11-23 22:42:14
I was saved because I was looking for it. I'd like to use it again as the quality is also certain.
This review is about item#68557282.
Engine OH
5
From Japan
On 2014-11-23 22:37:51
I was saved because I was looking for it. I'd like to use it again as the quality is also certain.
This review is about item#68557282.

Related Products