Buy more than* S$200* and get FREE SHIPPING

Roller Bearing Cylindrical Hole No. 22200 Stand

5.00 (1)
...see all
Product Options
ADD TO CART
Weight (g) Type Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
420(reference) - 71000[7200] 69000[7050] 35 1.1(min) 23 72   1PC 1 22207CE4S11 32996905 66.53 SGD
In stock
- - 174000(17800) 142000(14500) 60 1.5 28 110   1PC 1 22212EAE4 07024491 87.52 SGD
In stock
500(reference) - 99500[10100] 90500[9200] 40 1.1(min) 23 80   1PC 1 22208EAE4 32996914 67.01 SGD
In stock
1100(reference) - 174000[17800] 142000[14500] 60 1.5(min) 28 110   1PC 1 22212EAE4C3 32996984 87.52 SGD
Shipped after 2017-03-31
- - 230000(23500) 177000(18000) 65 1.5 31 140   1PC 1 22213EAE4 07024507 97.49 SGD
In stock
550 (Reference) Cylindrical bore 111000[11300] 94500[9600] 45 1.1 (minimum) 23 85   1PC 1 22209EAE4 32996932 69.59 SGD
In stock
2540(reference) - 325000[33500] 250000[25400] 85 2(min) 36 150   1PC 1 22217EAE4C3 32997063 129.90 SGD
Shipped after 2017-03-31
- - 450000(46000) 330000(33500) 95 2.1 43 170 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 22219EAE4 07024561 189.90 SGD
Shipped after 2017-03-28
170(reference) - 37000[3800] 37500[3850] 25 1(min) - 52   1PC 1 22205CE4S11 32996862 65.34 SGD
Shipped after 2017-03-31
- - 490000(50000) 365000(37000) 100 2.1 46 180   1PC 1 22220EAE4 07024577 209.90 SGD
Shipped after 2017-03-31
- - 395000(40000) 289000(29500) 90 2 40 160   1PC 1 22218EAE4 07024552 149.90 SGD
In stock
8800(reference) - 765000[78000] 550000[56000] 120 2.1(min) 58 215   1PC 1 22224EAE4 32997133 359.90 SGD
In stock
11000(reference) - 940000[96000] 655000[67000] 130 3(min) 64 230   1PC 1 22226EAE4 32997151 439.90 SGD
Shipped after 2017-03-31
- - 325000(33500) 250000(25400) 85 2 36 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 22217EAE4 07024543 129.90 SGD
Shipped after 2017-03-28
170(reference) - 37000[3800] 37500[3850] 25 1(min) - 52   1PC 1 22205CE4C3S11 32996853 65.34 SGD
Shipped after 2017-03-28
610(reference) - 119000[12100] 99000[10100] 50 1.1(min) 23 90   1PC 1 22210EAE4 32996957 70.88 SGD
In stock
270(Reference) Cylindricalbore 50000[5100] 50000[5100] 30 1(minimum) 20 62   1PC 1 22206CE4S11 32996887 65.82 SGD
In stock
- Cylindricalbore 275000(28000) 212000(21600) 80 2 33 140   1PC 1 22216EAE4 07024534 119.90 SGD
In stock
810(Reference) Cylindricalbore 144000(14600) 119000(12100) 55 1.5 25 100   1PC 1 22211EAE4 07024482 82.70 SGD
In stock
- Cylindrical hole 232000(23600) 180000(18300) 70 1.5 31 125   1PC 1 22214EAE4 07024516 109.90 SGD
In stock
- Cylindrical hole 244000(24900) 190000(19400) 75 1.5 31 130   1PC 1 22215EAE4 07024525 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:49:20
I am satisfied that we have used for many years
This review is about item#07024516.

Related Products