Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screw slotting cutters size 70 (72 pieces blades)

4.25 (4)
Purpose
Grooving machine parts
Hole Diameter d (phi mm)
25.4
Outside Diameter D (phi mm)
70
Number of Blades
72
...see all>
Product Options
ADD TO CART
Plate Thickness Tolerance (mm) Thickness Tolerance (mm) Thickness T (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness Tolerance (mm) Thickness Tolerance (mm) Thickness T (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- +/-0.02 0.9 MCO (cobalt high speed steel) 1Sheet 1 FMB009 07041316 25.99 SGD
Shipped after 2018-05-02
- +/-0.024 3.6 MCO (cobalt high speed steel) 1Sheet 1 FMB036 07041587 38.99 SGD
Shipped after 2018-05-08
- +/-0.02 1.1 MCO (cobalt high speed steel) 1Sheet 1 FMB011 07041334 26.99 SGD
Shipped after 2018-05-08
- +/-0.02 2.1 MCO (cobalt high speed steel) 1Sheet 1 FMB021 07041431 30.99 SGD
Shipped after 2018-05-08
- +/-0.02 2.3 MCO (cobalt high speed steel) 1Sheet 1 FMB023 07041456 33.99 SGD
Shipped after 2018-05-08
- +/-0.02 2.9 MCO (cobalt high speed steel) 1Sheet 1 FMB029 07041517 33.99 SGD
Shipped after 2018-05-08
- +/-0.024 3.4 MCO (cobalt high speed steel) 1Sheet 1 FMB034 07041562 38.99 SGD
Shipped after 2018-05-08
- +/-0.024 4.3 MCO (cobalt high speed steel) 1Sheet 1 FMB043 07041657 41.99 SGD
Shipped after 2018-05-08
- +/-0.024 4.7 MCO (cobalt high speed steel) 1Sheet 1 FMB047 07041693 40.99 SGD
Shipped after 2018-05-08
- +/-0.024 4.8 MCO (cobalt high speed steel) 1Sheet 1 FMB048 07041702 45.99 SGD
Shipped after 2018-05-08
- +/-0.02 1.7 MCO (cobalt high speed steel) 1Sheet 1 FMB017 07041395 29.99 SGD
Shipped after 2018-05-08
- +/-0.02 1.8 MCO (cobalt high speed steel) 1Sheet 1 FMB018 07041404 30.99 SGD
Shipped after 2018-05-08
- +/-0.02 2.7 MCO (cobalt high speed steel) 1Sheet 1 FMB027 07041492 37.99 SGD
Shipped after 2018-05-08
- +/-0.024 3.1 MCO (cobalt high speed steel) 1Sheet 1 FMB031 07041535 38.99 SGD
Shipped after 2018-05-08
- +/-0.024 3.8 MCO (cobalt high speed steel) 1Sheet 1 FMB038 07041605 38.99 SGD
Shipped after 2018-05-08
- +/-0.024 4.9 MCO (cobalt high speed steel) 1Sheet 1 FMB049 07041711 40.99 SGD
Shipped after 2018-05-08
- +/-0.02 0.6 MCO (cobalt high speed steel) 1Sheet 1 FMB006 07041282 26.99 SGD
Shipped after 2018-05-07
- +/-0.02 1.4 MCO (cobalt high speed steel) 1Sheet 1 FMB014 07041361 28.99 SGD
Shipped after 2018-05-08
- +/-0.02 2.2 MCO (cobalt high speed steel) 1Sheet 1 FMB022 07041447 30.99 SGD
Shipped after 2018-05-02
- +/-0.02 2.4 MCO (cobalt high speed steel) 1Sheet 1 FMB024 07041465 33.99 SGD
Shipped after 2018-05-08
- +/-0.024 3.2 MCO (cobalt high speed steel) 1Sheet 1 FMB032 07041544 38.99 SGD
Shipped after 2018-05-07
- +/-0.024 3.5 MCO (cobalt high speed steel) 1Sheet 1 FMB035 07041571 38.99 SGD
Shipped after 2018-05-08
- +/-0.024 4.1 MCO (cobalt high speed steel) 1Sheet 1 FMB041 07041632 41.99 SGD
Shipped after 2018-05-08
- +/-0.024 4.6 MCO (cobalt high speed steel) 1Sheet 1 FMB046 07041684 45.99 SGD
Shipped after 2018-05-08
- +/-0.024 3.3 MCO (cobalt high speed steel) 1Sheet 1 FMB033 07041553 39.99 SGD
Shipped after 2018-05-08
- +/-0.024 4.5 MCO (cobalt high speed steel) 1Sheet 1 FMB045 07041675 40.99 SGD
Shipped after 2018-05-07
- +/-0.02 1.5 MCO (cobalt high speed steel) 1Sheet 1 FMB015 07041377 32.99 SGD
In stock
- +/-0.02 1.9 MCO (cobalt high speed steel) 1Sheet 1 FMB019 07041413 30.99 SGD
Shipped after 2018-05-08
- +/-0.024 4.2 MCO (cobalt high speed steel) 1Sheet 1 FMB042 07041641 41.99 SGD
Shipped after 2018-05-07
- +/-0.024 4.4 MCO (cobalt high speed steel) 1Sheet 1 FMB044 07041666 45.99 SGD
Shipped after 2018-05-08
- +/-0.02 0.8 MCO (cobalt high speed steel) 1Sheet 1 FMB008 07041307 26.99 SGD
Shipped after 2018-05-07
- +/-0.02 1.6 MCO (cobalt high speed steel) 1Sheet 1 FMB016 07041386 29.99 SGD
Shipped after 2018-05-08
- +/-0.02 2.8 MCO (cobalt high speed steel) 1Sheet 1 FMB028 07041501 33.99 SGD
Shipped after 2018-05-08
- +/-0.024 3.9 MCO (cobalt high speed steel) 1Sheet 1 FMB039 07041614 45.99 SGD
Shipped after 2018-05-08
- +/-0.02 1.2 MCO (cobalt high speed steel) 1Sheet 1 FMB012 07041343 26.99 SGD
Shipped after 2018-05-07
- +/-0.02 2.6 MCO (cobalt high speed steel) 1Sheet 1 FMB026 07041483 33.99 SGD
Shipped after 2018-05-08
- +/-0.024 3.7 MCO (cobalt high speed steel) 1Sheet 1 FMB037 07041596 39.99 SGD
Shipped after 2018-05-08
- +/-0.02 1.3 MCO (cobalt high-speed steel) 1Sheet 1 FMB013 07041352 26.99 SGD
Shipped after 2018-05-07
- +/-0.02 3 MCO (cobalt high-speed steel) 1Sheet 1 FMB030 07041526 34.99 SGD
In stock
- +/-0.02 0.7 MCO (cobalt high-speed steel) 1Sheet 1 FMB007 07041291 25.99 SGD
In stock
- +/-0.024 4 MCO (cobalt high-speed steel) 1Sheet 1 FMB040 07041623 38.99 SGD
Shipped after 2018-05-02
- +/-0.02 0.5 MCO (cobalt high-speed steel) 1Sheet 1 FMB005 07041273 28.99 SGD
In stock
- +/-0.02 1 MCO (cobalt high-speed steel) 1Sheet 1 FMB010 07041325 25.99 SGD
In stock
- +/-0.02 2 MCO (cobalt high-speed steel) 1Sheet 1 FMB020 07041422 30.99 SGD
In stock
+/-0.02 +/-0.02 2.5 MCO (cobalt high-speed steel) 1Sheet 1 FMB025 07041474 33.99 SGD
Shipped after 2018-05-02
- +/-0.024 5 MCO (cobalt high-speed steel) 1Sheet 1 FMB050 07041727 40.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Splitting of casting material
4
From Japan
On 2015-05-23 10:44:42
The material is subjected to forged casting, ductile casting (annealing) processing. There is variation in the hardness of the material, so it can not evaluate anything as durable. It is saved if there is a mediation such as re-polishing how is it?
This review is about item#07041526.
Stainless Steel
5
From Japan
On 2015-02-20 21:57:40
Machineability is also satisfactory at this price.
This review is about item#07041727.
Repair of farm equipment
5
From Japan
On 2014-09-09 18:22:14
I used it for the first time, but I used it with a good feeling.
This review is about item#07041422.
Metal Processing
3
From Japan
On 2014-01-30 16:39:42
It can be used normally without problems.
This review is about item#07041422.

Related Products