Buy more than* S$200* and get FREE SHIPPING

15 degrees long ring wrench

4.50 (2)
2015 Trusco Published Pages
2 0283
2014 TRUSCO Published Page
2-0277
Specification
Power fit
...see all>
Product Options
ADD TO CART
Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 x S2 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x12, 10x12 7.5, 7.5 6.5, 6.5 19, 19 17, 17 200, 200 50, 50 383-7670, 383-7670 1PC 1 M151-10x12 07130566 16.59 SGD
In stock
12x14, 12x14 9, 9 7.5, 7.5 22, 22 19, 19 220, 220 100, 100 383-7688, 383-7688 1PC 1 M151-12x14 07130575 18.12 SGD
In stock
14x17, 14x17 10.5, 10.5 9, 9 26, 26 22, 22 245, 245 140, 140 383-7696, 383-7696 1PC 1 M151-14x17 07130584 21.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2015-07-30 21:31:22
I wanted this delicate angle.
This review is about item#07130575.
Engine oil change
5
From Japan
On 2013-03-06 13:37:52
It is a wrench I wanted forever. It is a very convenient tool when exchanging engine oil.
This review is about item#07130584.

Related Products