Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Al Ratch, Aluminum Ratchet Wrench

5.00 (1)
Dimension L3 (mm)
17.5
Dimension L2 (mm)
12.5
Reference Torque (N m [kgf m])
8/12 [1.2], 10/24 [2.4], 12/40 [4.1], 13/50 [5.1]
Dimension L1 (mm)
11.5
Nominal Dimension (mm)
8 x 10.12 x 13
Weight (g)
95
TRUSCO Part Number
248-7217
Specification
Long 4 Size Ratchet Wrench
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PRW-3LA 07578611 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cable rack installation etc.
5
From Japan
On 2015-01-15 12:40:13
I think that it would be good if it was with drop prevention or bonus.
This review is about item#07578611.

Related Products