Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Board Ratcheting Wrench

Dimensions l2 (mm)
19
Dimension l1 (mm)
17.5
Thickness t (mm)
10
Reference Torque (N m [kgf m])
24 [2.4]: call 10
40 [4.1]: call it 12
50 [5.1]: call it 13
60 [6.1]: call 14
Nominal Dimension (mm)
10 x 12,13 x 14
Weight (g)
115
Overall Length (mm)
167.5
Material
Aluminum
TRUSCO Part Number
248-7225
Specification
Long 4 size plate ratchet wrench. Aluminum alloy.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PRW-4LAK 07578627 81.99 SGD
In stock
ADD TO CART

Related Products