Buy more than* S$200* and get FREE SHIPPING

4 size Plate Ratchet Wrench, Long Type

4.00 (6)
2015 Trusco Published Pages
2 0269
2014 TRUSCO Published Page
2-0263
Forwarding Angle (Degree)
20, 20
Dimensions h3 (mm)
15, 15
Caution
Because it becomes cause of breaking and racing, as for change lever operation the left and right please go securely. It is for temporary fastening.do not perform the actual fastening.
Specification
Power fit
...see all>
Product Options
ADD TO CART
Dimension D2 (mm) Dimension D1 (mm) Nominal Dimension Dimensions L (mm) Weight (g) TRUSCO Part Number Dimensions h4 (mm) Dimensions h2 (mm) Dimensions h1 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Dimension D1 (mm) Nominal Dimension Dimensions L (mm) Weight (g) TRUSCO Part Number Dimensions h4 (mm) Dimensions h2 (mm) Dimensions h1 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25 21, 21 8x12,10x13, 8x12, 10x13 143, 143 180, 180 373-6351, 373-6351 17.5, 17.5 17.5, 17.5 10, 10 44.5, 44.5 34.5, 34.5 1PC 1 MR-0813L 07103354 50.99 SGD
Shipped after 2018-01-22
28, 28 25, 25 10x13,12x14, 10x13, 12x14 166, 166 230, 230 373-6377, 373-6377 30, 30 18, 18 15, 15 57.5, 57.5 39.5, 39.5 1PC 1 MR-1014L 07103363 51.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Electric construction essential items
5
From Japan
On 2016-07-12 20:18:03
I am using it frequently in the work of electrical work. I am also very satisfied with reasonable price, affordable, well built. It is the second purchase.
This review is about item#07103354.
Bolt tightening
5
From Japan
On 2016-02-04 17:17:16
Good luck
This review is about item#07103354.
Tightening of nut
5
From Japan
On 2016-01-14 20:19:26
I think that it is good compared to other manufacturer's things.
This review is about item#07103354.
Used as a waist tool for electrical work.
3
From Japan
On 2015-10-11 13:13:06
Although it uses KTC product because it is trusted, still it can not be evaluated because the duration is short because it is still durable.
This review is about item#07103354.
Repair of agricultural machines etc.
1
From Japan
On 2014-07-14 10:22:07
The size is good from the frequency of use, but the socket on the opposite side becomes an obstacle and the nut can not be rotated There are times when there is a type that breaks from the middle I think that it is good
This review is about item#07103363.
Cable rack · piping construction etc.
5
From Japan
On 2013-02-05 18:19:06
It is slightly cheaper than the top industrial one, but I do not feel a big difference in the function itself. This is also a famous manufacturer, so I think that you can use for the time being. If you say it, I feel that switching (rattling / loosening) of the ratchet is a little hard to do.
This review is about item#07103363.

Related Products